Shop All Wood Screws
Midwest Fastener
Wood Screw, #6, 1/2 in, Plain Brass Flat Head Phillips Drive, 100 PK
Mfr # 02852
Zoro # G602504828
product price: $13.39
/pk 100, $0.13/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Screw Size #6
- Material Brass
- Finish Plain
- Thread Style Partially Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 02852
- Zoro # G602504828
- UPC # 738287028522
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | #6 |
Fastener Length | 1/2 in |
Thread Length | Partial |
Diameter | #6 |
Length 1 | 1/2" |
Drill Size | 1/16" Hole |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Brass |
Finish | Plain |
Thread Style | Partially Threaded |
Item | Wood Screw |
Type | Wood Screw |
Point Type | Sharp |
Description
A wood screw generally has an unthreaded shank below the head. It is designed to attach two pieces of wood together.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5/8" Brl Lg, Aluminum 10 PK (66967)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, M52 Bore Dia. (DHO-052)
- AMPG Flat Washer, Fits Bolt Size 3/4" , Case Hardened Steel Black Oxide Finish (Z9222STL)
- ZORO SELECT Blind Rivet, Large Flanged Head, 1/8 in Dia., 13/32 in L, Steel Body, 500 PK (U34131.012.0044)
- MIDWEST FASTENER Wood Screw, #6, 5/8 in, Plain Brass Flat Head Phillips Drive, 50 PK (62805)
- MIDWEST FASTENER Wood Screw, #6, 1-1/4 in, Plain Brass Flat Head Phillips Drive, 32 PK (62811)
- MIDWEST FASTENER Wood Screw, #6, 5/8 in, Plain Brass Flat Head Phillips Drive, 100 PK (02853)
- MIDWEST FASTENER Wood Screw, #6, 2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (02541)
- MIDWEST FASTENER Wood Screw, #12, 1-1/4 in, Plain Brass Flat Head Slotted Drive, 18 PK (61008)
- MIDWEST FASTENER Wood Screw, #14, 2-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 20 PK (68525)
- MIDWEST FASTENER Wood Screw, #6, 1-1/2 in, Plain Brass Round Head Slotted Drive, 30 PK (61917)
- Midwest Fastener Self-Tapping Screws