Shop All Wood Screws
Midwest Fastener
Wood Screw, #6, 1 in, Zinc Yellow Steel Flat Head Square Drive, 60 PK
Mfr # 30721
Zoro # G502524322
product price: $4.85
/pk 60, $0.08/ea
Sold in multiples of 3 for $14.55
$14.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Square Drive
- System of Measurement Inch
- Material Steel
- Finish Zinc Yellow
- Type All Purpose Screw
- Diameter #6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 30721
- Zoro # G502524322
- UPC # 738287307214
- Country of Origin Unknown
- Category Wood Screws
Dimensions
Screw Size | #6 |
Fastener Length | 1 in |
Diameter | #6 |
Length 1 | 1" |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Square |
Material | Steel |
Finish | Zinc Yellow |
Item | Wood Screw |
Type | All Purpose Screw |
Thread Type | Coarse |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Elevator Bolt, 3/8"-16 Thrd Sz, 2 in L, Steel, Zinc Plated Finish, 10 PK (U08361.037.0200)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1 in, Painted 18-8 Stainless Steel Hex Head Combination Drive, 20 PK (71043)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 3/16 in Dia., 27/64 in L, Aluminum Body, 250 PK (AD62-64BS200)
- ZORO SELECT Machine Screw Nut, #10-24, Brass, Not Graded, Plain, 1/8 in Ht, 100 PK (1WA71)
- MIDWEST FASTENER Wood Screw, #6, 1-1/8 in, Zinc Yellow Steel Flat Head Square Drive, 50 PK (30722)
- MIDWEST FASTENER Wood Screw, #8, 7/8 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (02555)
- MIDWEST FASTENER Wood Screw, #7, 1 in, Black Steel Flat Head Phillips Drive, 35 PK (79346)
- MIDWEST FASTENER Wood Screw, #7, 1/2 in, Bronze Steel Flat Head Phillips Drive, 40 PK (930984)
- MIDWEST FASTENER Wood Screw, #12, 3/4 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 12 PK (79161)
- MIDWEST FASTENER Wood Screw, #10, 2-1/2 in, Zinc Plated Steel Flat Head Slotted Drive, 25 PK (61286)
- ZORO SELECT Wood Screw, #6, 1-1/4 in, Zinc Plated Steel Round Head Phillips Drive, 100 PK (U25710.013.0125)
- Midwest Fastener Self-Tapping Screws