Shop All Wood Screws
Midwest Fastener
Wood Screw, #6, 1 in, Zinc Plated Steel Round Head Phillips Drive, 72 PK
Mfr # 61805
Zoro # G202504846
product price: $8.95
/pk 72, $0.12/ea
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Phillips Drive
- System of Measurement Inch
- Head Type Round
- Material Steel
- Finish Zinc Plated
- Thread Style Partially Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 61805
- Zoro # G202504846
- UPC # 738287618051
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | #6 |
Fastener Length | 1 in |
Thread Length | Partial |
Diameter | #6 |
Length 1 | 1" |
Drill Size | 1/16" Hole |
Details
System of Measurement | Inch |
Head Type | Round |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Partially Threaded |
Item | Wood Screw |
Type | Wood Screw |
Point Type | Sharp |
Description
A wood screw generally has an unthreaded shank below the head. It is designed to attach two pieces of wood together.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #5-40 Socket Head Cap Screw, Black Oxide Steel, 3/8 in Length, 100 PK (U07150.012.0037)
- ZORO SELECT Not Graded, 9/16"-12 Hex Head Cap Screw, Plain Stainless Steel, 2 in L, 5 PK (U51000.056.0200)
- ZORO SELECT Shoulder Screw, 1/2"-13 Thr Sz, 3/4 in Thr Lg, 4-1/2 in Shoulder Lg, Alloy Steel (U07111.062.0450)
- ZORO SELECT Heavy Hex Nut, 5/8"-11, Steel, Grade DH, Black Oxide, 39/64 in Ht, 10 PK (U04026.062.0001)
- MIDWEST FASTENER Wood Screw, #8, 3/4 in, Black Phosphate Steel Flat Head Phillips Drive, 100 PK (02635)
- MIDWEST FASTENER Wood Screw, #4, 5/8 in, Plain Brass Flat Head Phillips Drive, 60 PK (62802)
- MIDWEST FASTENER Wood Screw, #8, 1-1/4 in, Plain Brass Oval Head Slotted Drive, 30 PK (61657)
- MIDWEST FASTENER Wood Screw, #4, 5/8 in, Plain Brass Flat Head Phillips Drive, 100 PK (02845)
- MIDWEST FASTENER Wood Screw, #9, 1-1/4 in, Plain Brass Flat Head Phillips Drive, 25 PK (69872)
- MIDWEST FASTENER Wood Screw, #6, 5/8 in, Zinc Plated Steel Flat Head Phillips Drive, 80 PK (62748)
- ZORO SELECT Wood Screw, #6, 3/8 in, Zinc Plated Steel Flat Head Phillips Drive, 10000 PK (0606DPF)
- Midwest Fastener Self-Tapping Screws