Shop All Wood Screws
Midwest Fastener
Wood Screw, #6, 1 in, Zinc Plated Steel Flat Head Phillips Drive, 80 PK
Mfr # 62752
Zoro # G802504871
product price: $7.89
/pk 80, $0.10/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Screw Size #6
- Material Steel
- Finish Zinc Plated
- Thread Style Partially Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 62752
- Zoro # G802504871
- UPC # 738287627527
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | #6 |
Fastener Length | 1 in |
Thread Length | Partial |
Diameter | #6 |
Length 1 | 1" |
Drill Size | 1/16" Hole |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Partially Threaded |
Item | Wood Screw |
Type | Wood Screw |
Point Type | Sharp |
Description
A wood screw generally has an unthreaded shank below the head. It is designed to attach two pieces of wood together.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Lok-Bolt AS Sleeve Anchor, 1/2" Dia., 3-3/4" L, Carbon Steel Zinc Plated, 25 PK (05034S-PWR)
- DEWALT Lok-Bolt AS Sleeve Anchor, 3/8" Dia., 3" L, Stainless Steel Plain, 50 PK (06153S-PWR)
- ZORO SELECT #10-32 x 2 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51213.019.0201)
- MAJOR Major: LSA-3 - Locksmith Screw Assortment Kit #3 - Oversize Repair Screws (MJR-LSA-3)
- MIDWEST FASTENER Wood Screw, #6, 1-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 60 PK (62753)
- MIDWEST FASTENER Wood Screw, #6, 1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (02533)
- MIDWEST FASTENER Wood Screw, #6, 5/8 in, Zinc Plated Steel Flat Head Phillips Drive, 80 PK (62748)
- MIDWEST FASTENER Wood Screw, #8, 1-1/4 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 12 PK (79132)
- MIDWEST FASTENER Wood Screw, #2, 1/4 in, Zinc Plated Steel Flat Head Slotted Drive, 60 PK (62041)
- MIDWEST FASTENER Wood Screw, #6, 1-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (02538)
- FASTENMASTER FastenMaster 5018982 10 in. Timberlok Hex E-Coat Structural Wood Screws - Pack of 50 (5018982)
- Midwest Fastener Wood Screws