Shop All Wood Screws
Midwest Fastener
Wood Screw, #6, 1 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK
Mfr # 02537
Zoro # G402505100
product price: $4.79
/pk 100, $0.05/ea
Sold in multiples of 2 for $9.58
$9.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Screw Size #6
- Material Steel
- Finish Zinc Plated
- Thread Style Partially Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 02537
- Zoro # G402505100
- UPC # 738287025378
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | #6 |
Fastener Length | 1 in |
Thread Length | Partial |
Diameter | #6 |
Length 1 | 1" |
Drill Size | 1/16" Hole |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Partially Threaded |
Item | Wood Screw |
Type | Wood Screw |
Point Type | Sharp |
Description
A wood screw generally has an unthreaded shank below the head. It is designed to attach two pieces of wood together.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PASLODE Collated Finishing Nail, 1-1/2 in L, 16 ga, Zinc Galvanized, T-Head Head, Straight, 2000 PK (650283)
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 75 ft, 2 in Wd, Black (184988)
- MIDWEST FASTENER 1/2"-20 Hex Head Cap Screw, 18-8 Stainless Steel, 3 in L, 15 PK (55039)
- HAMPTON Eye Bolt 5/16", Steel, Zinc Plated (02-3457-772)
- MIDWEST FASTENER Wood Screw, #6, 2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (02541)
- MIDWEST FASTENER Wood Screw, #6, 3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (02535)
- MIDWEST FASTENER Wood Screw, #6, 5/8 in, Zinc Plated Steel Flat Head Phillips Drive, 80 PK (62748)
- MIDWEST FASTENER Wood Screw, #9, 3/4 in, Plain Brass Flat Head Phillips Drive, 40 PK (69868)
- MIDWEST FASTENER Wood Screw, #10, 1-1/2 in, Plain Brass Flat Head Phillips Drive, 100 PK (02880)
- MIDWEST FASTENER Wood Screw, #8, 7/8 in, Zinc Plated Steel Flat Head Phillips Drive, 80 PK (62764)
- ZORO SELECT Wood Screw, #6, 1-1/2 in, Zinc Plated Steel Flat Head Square Drive, 5500 PK (B25140.013.0150)
- Midwest Fastener Wood Screws