Shop All Wood Screws
Midwest Fastener
Wood Screw, #6, 1 in, Plain Brass Oval Head Slotted Drive, 40 PK
Mfr # 61653
Zoro # G802504888
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Oval Head
Slotted Drive
- System of Measurement Inch
- Drive Size 1/4 in
- Material Brass
- Finish Plain
- Thread Style Partially Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 61653
- Zoro # G802504888
- UPC # 738287616538
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | #6 |
Fastener Length | 1 in |
Drive Size | 1/4 in |
Thread Length | Partial |
Diameter | #6 |
Length 1 | 1" |
Drill Size | 1/16" Hole |
Details
System of Measurement | Inch |
Head Type | Oval |
Drive | Slotted |
Material | Brass |
Finish | Plain |
Thread Style | Partially Threaded |
Item | Wood Screw |
Type | Wood Screw |
Point Type | Sharp |
Description
A wood screw generally has an unthreaded shank below the head. It is designed to attach two pieces of wood together.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP-RITE Roofing Nail, 3 in L, 10D, Steel, Hot Dipped Galvanized Finish, 11 ga (3HGRFG5)
- ZORO SELECT #10-24 Socket Head Cap Screw, Zinc Plated Steel, 1-1/2 in Length, 100 PK (U07001.019.0150)
- MIDWEST FASTENER #10-24 x 5/8 in Phillips Flat Machine Screw, Plain Stainless Steel, 100 PK (07182)
- ZORO SELECT #2-56 x 1 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51300.008.0100)
- MIDWEST FASTENER Wood Screw, #8, 5/8 in, Plain Brass Oval Head Slotted Drive, 36 PK (61645)
- MIDWEST FASTENER Wood Screw, #8, 1 in, Plain Brass Oval Head Slotted Drive, 30 PK (61654)
- MIDWEST FASTENER Wood Screw, #8, 1-1/4 in, Plain Brass Oval Head Slotted Drive, 30 PK (61657)
- MIDWEST FASTENER Wood Screw, #6, 1/2 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 40 PK (79121)
- MIDWEST FASTENER Wood Screw, #14, 1-3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (02604)
- MIDWEST FASTENER Wood Screw, #6, 5/8 in, Chrome Steel Round Head Slotted Drive, 60 PK (62182)
- POWER PRO 8 X 1-1/2 Exterior Pp 5 Lb (48606)
- Midwest Fastener Self-Tapping Screws