Shop All Wood Screws
Midwest Fastener
Wood Screw, #6, 1 in, Plain Brass Flat Head Slotted Drive, 25 PK
Mfr # 61895
Zoro # G602505160
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Slotted Drive
- System of Measurement Inch
- Drive Size 1/4 in
- Material Brass
- Finish Plain
- Thread Style Partially Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 61895
- Zoro # G602505160
- UPC # 738287618952
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | #6 |
Fastener Length | 1 in |
Drive Size | 1/4 in |
Thread Length | Partial |
Diameter | #6 |
Length 1 | 1" |
Drill Size | 1/16" Hole |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Slotted |
Material | Brass |
Finish | Plain |
Thread Style | Partially Threaded |
Item | Wood Screw |
Type | Wood Screw |
Point Type | Sharp |
Description
A wood screw generally has an unthreaded shank below the head. It is designed to attach two pieces of wood together.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE Self-Drilling Screw, #10-16 x 3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (TEKPH1034)
- ZORO SELECT Nylon Insert Lock Nut, 1"-8, Steel, Grade 2, Zinc Plated, 57/64 in Ht, 5 PK (U12705.100.0001)
- METRIC BLUE M8-1.25 Socket Head Cap Screw, Metric Blue Steel, 35 mm Length, 25 PK (UST176255)
- ZORO SELECT Sleeve Anchor, 1/2" Dia., 2-1/4" L, Stainless Steel Plain, 10 PK (U09150.050.0225)
- MIDWEST FASTENER Wood Screw, #6, 1-1/2 in, Plain Brass Flat Head Slotted Drive, 30 PK (61897)
- MIDWEST FASTENER Wood Screw, #12, 1 in, Plain Brass Flat Head Slotted Drive, 25 PK (61007)
- MIDWEST FASTENER Wood Screw, #4, 5/8 in, Plain Brass Flat Head Slotted Drive, 48 PK (62055)
- MIDWEST FASTENER Wood Screw, #4, 5/8 in, Plain Brass Oval Head Slotted Drive, 60 PK (61643)
- MIDWEST FASTENER Wood Screw, #8, 2 in, Zinc Plated Steel Round Head Slotted Drive, 25 PK (61687)
- MIDWEST FASTENER Wood Screw, #10, 1 in, Plain Brass Flat Head Phillips Drive, 100 PK (02878)
- PWR DRIVE 5/16-inch x 3-inch CST Torx Star Drive General Construction Structural Screws, 50PK (FTC17GO5163L)
- Midwest Fastener Wood Screws