Shop All Wood Screws
Midwest Fastener
Wood Screw, #6, 1 in, Plain Brass Flat Head Phillips Drive, 32 PK
Mfr # 62808
Zoro # G402505186
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Screw Size #6
- Material Brass
- Finish Plain
- Thread Style Partially Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 62808
- Zoro # G402505186
- UPC # 738287628081
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | #6 |
Fastener Length | 1 in |
Thread Length | Partial |
Diameter | #6 |
Length 1 | 1" |
Drill Size | 1/16" Hole |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Brass |
Finish | Plain |
Thread Style | Partially Threaded |
Item | Wood Screw |
Type | Wood Screw |
Point Type | Sharp |
Description
A wood screw generally has an unthreaded shank below the head. It is designed to attach two pieces of wood together.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Eye Bolt With Shoulder, 3/8"-16, 4-5/8 in Shank, 3/8 in ID, Steel, black oxide (42943)
- ZORO SELECT Thread Repair Kit, Self Locking Thread Inserts, 18-8 Stainless Steel, 10 Inserts (EZ-303-6)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1/2 in, Aluminum Hex Head Slotted Drive, 100 PK (03370)
- E-Z LOK Heavy Wall Self Locking Thread Insert, 5/8"-11 Int Thrd Sz, Carbon Steel, 5 PK (329-10-PK5)
- MIDWEST FASTENER Wood Screw, #10, 1 in, Plain Brass Flat Head Slotted Drive, 24 PK (61288)
- MIDWEST FASTENER Wood Screw, #8, 3 in, Black Phosphate Steel Flat Head Phillips Drive, 100 PK (02642)
- MIDWEST FASTENER Wood Screw, #12, 1 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (02591)
- MIDWEST FASTENER Wood Screw, #9, 3 in, Zinc Plated Steel Flat Head Phillips Drive, 8 PK (69858)
- MIDWEST FASTENER Wood Screw, #8, 5/8 in, Bronze Steel Flat Head Phillips Drive, 10 PK (931146)
- MIDWEST FASTENER Wood Screw, M6.3, 19 mm, Nickel Steel Flat Head Phillips Drive, 20 PK (35988)
- DAGGERZ Wood Screw, #8, 1-1/2 in, Oil Rubbed Low Carbon Steel Flat Head Phillips Drive, 5000 PK (DLFLPHL08112**)
- Midwest Fastener Self-Tapping Screws