Shop All Wood Screws
Midwest Fastener
Wood Screw, #6, 1 in, Chrome Brass Oval Head Slotted Drive, 45 PK
Mfr # 61712
Zoro # G202504969
product price: $13.59
/pk 45, $0.30/ea
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Oval Head
Slotted Drive
- System of Measurement Inch
- Material Brass
- Finish Chrome
- Thread Style Partially Threaded
- Type Wood Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 61712
- Zoro # G202504969
- UPC # 738287617122
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | #6 |
Fastener Length | 1 in |
Thread Length | Partial |
Diameter | #6 |
Length 1 | 1" |
Drill Size | 1/16" Hole |
Details
System of Measurement | Inch |
Head Type | Oval |
Drive | Slotted |
Material | Brass |
Finish | Chrome |
Thread Style | Partially Threaded |
Item | Wood Screw |
Type | Wood Screw |
Point Type | Sharp |
Description
A wood screw generally has an unthreaded shank below the head. It is designed to attach two pieces of wood together.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORTON Thumb Screw, 3/8"-16 Thread Size, Knurled, Zinc Plated Steel, 1/2" Head Ht (TS-312)
- ZORO SELECT Shoulder Screw, 5/8"-11 Thr Sz, 7/8 in Thr Lg, 2 in Shoulder Lg, Alloy Steel (U07111.075.0200)
- MIDWEST FASTENER Self-Drilling Screw, #12 x 2 in, Stainless Steel Hex Head Hex Drive, 50 PK (53275)
- MIDWEST FASTENER Lag Screw, 5/16 in, 1 in, Stainless Steel, Hex Hex Drive, 50 PK (50634)
- MIDWEST FASTENER Wood Screw, #6, 5/8 in, Chrome Brass Oval Head Slotted Drive, 45 PK (61708)
- MIDWEST FASTENER Wood Screw, #6, 3/4 in, Chrome Brass Oval Head Slotted Drive, 45 PK (61711)
- MIDWEST FASTENER Wood Screw, #5, 3/4 in, Chrome Brass Oval Head Slotted Drive, 45 PK (61707)
- MIDWEST FASTENER Wood Screw, #9, 1-1/2 in, Plain Brass Flat Head Phillips Drive, 20 PK (69874)
- MIDWEST FASTENER Wood Screw, #10, 2-3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 50 PK (51881)
- MIDWEST FASTENER Wood Screw, #5, 3/4 in, Venetian Bronze Steel Flat Head Phillips Drive, 50 PK (79283)
- HILLMAN Wood Screw, #8, 2 in, Plain Brass Flat Head Phillips Drive (259051)
- Midwest Fastener Self-Tapping Screws