Shop All Wood Screws
Midwest Fastener
Wood Screw, #6, 1 in, Black Phosphate Steel Flat Head Phillips Drive, 100 PK
Mfr # 02630
Zoro # G902518709
Sold in multiples of 2 for $16.98
$16.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Material Steel
- Finish Black Phosphate
- Thread Style Partially Threaded
- Type Cabinet Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 02630
- Zoro # G902518709
- UPC # 738287026306
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #6 |
Fastener Length | 1 in |
Thread Length | Partial |
Diameter | #6 |
Length 1 | 1" |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Black Phosphate |
Thread Style | Partially Threaded |
Item | Wood Screw |
Type | Cabinet Screw |
Thread Type | Twinfast |
Style | Twinfast |
Description
Cabinet screws are used for mounting and building cabinetry.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 7/16"-20 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/2 in L, 10 PK (U04360.043.0250)
- ZORO SELECT Dowel Pin, Std, M3x20mm L, PK100 (M39080.030.0020)
- ZORO SELECT Thumb Screw, #10-32 Thread Size, Round, Plain 18-8 Stainless Steel, 3/16 in Head Ht, 1 1/4 in Lg (Z2388)
- PRECISION BRAND Shim Stock, Sheet, Brass, 0.0050 In, 6", PK10 (17845)
- MIDWEST FASTENER Wood Screw, #8, 1-1/2 in, Black Phosphate Steel Flat Head Phillips Drive, 100 PK (02638)
- MIDWEST FASTENER Wood Screw, #10, 1 in, Black Phosphate Steel Flat Head Phillips Drive, 100 PK (02644)
- MIDWEST FASTENER Wood Screw, #4, 1/2 in, Black Phosphate Steel Flat Head Phillips Drive, 100 PK (02625)
- MIDWEST FASTENER Wood Screw, #5, 3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 80 PK (62746)
- MIDWEST FASTENER Wood Screw, #6, 3/8 in, Plain Brass Round Head Slotted Drive, 50 PK (61908)
- MIDWEST FASTENER Wood Screw, #3, 1/2 in, Plain Brass Flat Head Phillips Drive, 100 PK (54867)
- HILLMAN Wood Screw, #10, 2-1/2 in, Phillips Drive (196025)
- Midwest Fastener Self-Tapping Screws