Shop All Wood Screws
Midwest Fastener
Wood Screw, #6, 1-1/8 in, Zinc Yellow Steel Flat Head Square Drive, 50 PK
Mfr # 30722
Zoro # G402524231
product price: $3.69
/pk 50, $0.07/ea
Sold in multiples of 3 for $11.07
$11.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Square Drive
- System of Measurement Inch
- Material Steel
- Finish Zinc Yellow
- Type All Purpose Screw
- Diameter #6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 30722
- Zoro # G402524231
- UPC # 738287307221
- Country of Origin Unknown
- Category Wood Screws
Dimensions
Screw Size | #6 |
Fastener Length | 1-1/8 in |
Diameter | #6 |
Length 1 | 1-1/8" |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Square |
Material | Steel |
Finish | Zinc Yellow |
Item | Wood Screw |
Type | All Purpose Screw |
Thread Type | Coarse |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SABERDRIVE 1/4"-20 x 2-1/2 in Torx Flat Machine Screw, Black Phosphate Steel, 185 PK (51280)
- MKT FASTENING Liquid Roc Adhesive Anchor Capsule, 11 3/4 in L, 1 in Dia., 6 PK (3216000)
- ZORO SELECT Grade 8, 3/8"-16 Flange Bolt, Plain Steel, 2 in L, 25 PK (821727G)
- ZORO SELECT Wood Screw, #10, 3 in, Zinc Yellow Steel Flat Head Phillips Drive, 100 PK (U25121.019.0300)
- MIDWEST FASTENER Wood Screw, #6, 1 in, Zinc Yellow Steel Flat Head Square Drive, 60 PK (30721)
- MIDWEST FASTENER Wood Screw, #10, 2 in, Plain Brass Flat Head Slotted Drive, 25 PK (61293)
- MIDWEST FASTENER Wood Screw, #10, 3 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (02585)
- MIDWEST FASTENER Wood Screw, #10, 1 in, Zinc Plated Steel Flat Head Slotted Drive, 40 PK (61282)
- MIDWEST FASTENER Wood Screw, #6, 1/2 in, Plain Brass Flat Head Phillips Drive, 100 PK (02852)
- MIDWEST FASTENER Wood Screw, #6, 1 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (02537)
- TINKERTOOLS 3 in. Construction Screw (TI2595837)
- Midwest Fastener Self-Tapping Screws