Shop All Wood Screws
Midwest Fastener
Wood Screw, #6, 1-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK
Mfr # 02538
Zoro # G402505094
Sold in multiples of 2 for $8.78
$8.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Screw Size #6
- Material Steel
- Finish Zinc Plated
- Thread Style Partially Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 02538
- Zoro # G402505094
- UPC # 738287025385
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | #6 |
Fastener Length | 1-1/4 in |
Thread Length | Partial |
Diameter | #6 |
Length 1 | 1-1/4" |
Drill Size | 1/16" Hole |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Partially Threaded |
Item | Wood Screw |
Type | Wood Screw |
Point Type | Sharp |
Description
A wood screw generally has an unthreaded shank below the head. It is designed to attach two pieces of wood together.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #6 x 3/4 in, 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (05157)
- ZORO SELECT Nylon Insert Lock Nut, 1/2"-13, 18-8 Stainless Steel, Not Graded, Plain, 11/16 in Ht (NLIX050NU-001P)
- PASLODE Collated Finishing Nail, 1-1/4 in L, 16 ga, Zinc Galvanized, T-Head Head, 20 Degrees, 2000 PK (650230)
- MIDWEST FASTENER 1"-8 Zinc Plated Steel Coarse Thread Square Nuts 3PK (64496)
- MIDWEST FASTENER Wood Screw, #6, 2-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (54865)
- MIDWEST FASTENER Wood Screw, #6, 1-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 60 PK (62753)
- MIDWEST FASTENER Wood Screw, #6, 3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (02535)
- MIDWEST FASTENER Wood Screw, #5, 1/2 in, Plain Brass Flat Head Phillips Drive, 50 PK (69881)
- MIDWEST FASTENER Wood Screw, #12, 1-1/2 in, Bronze Steel Flat Head Phillips Drive, 3 PK (931011)
- MIDWEST FASTENER Wood Screw, #12, 1 in, Plain Brass Round Head Slotted Drive, 25 PK (61027)
- GRK FASTENERS CABINET SCREW #8X1-3/4 in. L (12075)
- Midwest Fastener Wood Screws