Shop All Wood Screws
Midwest Fastener
Wood Screw, #6, 1-1/4 in, Plain Brass Flat Head Slotted Drive, 25 PK
Mfr # 61896
Zoro # G402505063
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Slotted Drive
- System of Measurement Inch
- Drive Size 1/4 in
- Material Brass
- Finish Plain
- Thread Style Partially Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 61896
- Zoro # G402505063
- UPC # 738287618969
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | #6 |
Fastener Length | 1-1/4 in |
Drive Size | 1/4 in |
Thread Length | Partial |
Diameter | #6 |
Length 1 | 1-1/4" |
Drill Size | 1/16" Hole |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Slotted |
Material | Brass |
Finish | Plain |
Thread Style | Partially Threaded |
Item | Wood Screw |
Type | Wood Screw |
Point Type | Sharp |
Description
A wood screw generally has an unthreaded shank below the head. It is designed to attach two pieces of wood together.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 8.8, M14-1.50 Hex Head Cap Screw, Zinc Plated Steel, 40 mm L, 10 PK (HF18140400-010P2)
- ZORO SELECT 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 200 PK (5024BHT)
- MIDWEST FASTENER Sheet Metal Screw, #14 x 1 in, Zinc Plated Steel Flat Head Phillips Drive, 20 PK (63675)
- DEWALT Power-Stud+ SD1 Wedge Anchor, 3/4" Dia., 4-3/4" L, Carbon Steel Zinc Plated, 20 PK (7441SD1-PWR)
- MIDWEST FASTENER Wood Screw, #4, 3/4 in, Plain Brass Flat Head Slotted Drive, 48 PK (62056)
- MIDWEST FASTENER Wood Screw, #3, 3/8 in, Plain Brass Flat Head Slotted Drive, 25 PK (34627)
- MIDWEST FASTENER Wood Screw, #2, 1/4 in, Plain Brass Flat Head Slotted Drive, 60 PK (62051)
- MIDWEST FASTENER Wood Screw, #8, 2 in, Plain Brass Flat Head Slotted Drive, 25 PK (61677)
- MIDWEST FASTENER Wood Screw, #2, 1/4 in, Plain Brass Round Head Slotted Drive, 60 PK (62071)
- MIDWEST FASTENER Wood Screw, #5, 3/4 in, Black Steel Flat Head Phillips Drive, 50 PK (79343)
- ZORO SELECT Wood Screw, #8, 3/4 in, Plain 18-8 Stainless Steel Round Head Phillips Drive, 100 PK (U51866.016.0075)
- Midwest Fastener Self-Tapping Screws