Shop All Wood Screws
Midwest Fastener
Wood Screw, #6, 1-1/4 in, Plain Brass Flat Head Phillips Drive, 100 PK
Mfr # 02857
Zoro # G102504816
original price:
$17.99
5% off
new price: $16.99
/pk 100, $0.17/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Screw Size #6
- Material Brass
- Finish Plain
- Thread Style Partially Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 02857
- Zoro # G102504816
- UPC # 738287028577
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | #6 |
Fastener Length | 1-1/4 in |
Thread Length | Partial |
Diameter | #6 |
Length 1 | 1-1/4" |
Drill Size | 1/16" Hole |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Brass |
Finish | Plain |
Thread Style | Partially Threaded |
Item | Wood Screw |
Type | Wood Screw |
Point Type | Sharp |
Description
A wood screw generally has an unthreaded shank below the head. It is designed to attach two pieces of wood together.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 50 mm Length, 3 PK (75585)
- ZORO SELECT #2-56 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/16 in Length, 100 PK (U51050.008.0018)
- ZORO SELECT Deck Screw, #8 x 2-1/4 in, Steel, Flat Head, Torx Drive, 200 PK (U30251.016.0225)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, M3-0.50 Thrd Sz, 18-8 Stainless Steel, 100 PK (A1084-3CNW045)
- MIDWEST FASTENER Wood Screw, #6, 1/2 in, Plain Brass Flat Head Phillips Drive, 100 PK (02852)
- MIDWEST FASTENER Wood Screw, #6, 1/2 in, Plain Brass Flat Head Phillips Drive, 50 PK (62804)
- MIDWEST FASTENER Wood Screw, #6, 5/8 in, Plain Brass Flat Head Phillips Drive, 50 PK (62805)
- MIDWEST FASTENER Wood Screw, #12, 2-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 20 PK (62793)
- MIDWEST FASTENER Wood Screw, #10, 2 in, Plain Brass Flat Head Slotted Drive, 25 PK (61293)
- MIDWEST FASTENER Wood Screw, #8, 1-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 50 PK (62767)
- MIDWEST FASTENER Wood Screw, #12, 1-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 30 PK (62788)
- Midwest Fastener Wood Screws