Shop All Wood Screws
Midwest Fastener
Wood Screw, #6, 1-1/4 in, Chrome Steel Round Head Slotted Drive, 45 PK
Mfr # 62186
Zoro # G102504793
product price: $12.19
/pk 45, $0.27/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- System of Measurement Inch
- Head Type Round
- Material Steel
- Finish Chrome
- Thread Style Partially Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 62186
- Zoro # G102504793
- UPC # 738287621860
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | #6 |
Fastener Length | 1-1/4 in |
Thread Length | Partial |
Diameter | #6 |
Length 1 | 1-1/4" |
Drill Size | 1/16" Hole |
Details
System of Measurement | Inch |
Head Type | Round |
Drive | Slotted |
Material | Steel |
Finish | Chrome |
Thread Style | Partially Threaded |
Item | Wood Screw |
Type | Wood Screw |
Point Type | Sharp |
Description
A wood screw generally has an unthreaded shank below the head. It is designed to attach two pieces of wood together.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAK-A-KEY Undersized Key Stock, Stainless Steel, Plain, 12 in L, 5/8 in W, 5/8 in H (8506250625-12)
- ZORO SELECT Hex Drive Threaded Insert, 5/16"-18 Int Thrd Sz, 25/32 in L, 9/16 in Dia., Zinc Alloy, Plain, 50 PK (851618-20-PK50)
- ZORO SELECT Cotter Pin, Hammerlock, 1/4Dx2-1/2" L, PK50 (WWG-CPHZ-046)
- ZORO SELECT Not Graded, M4-0.70 Hex Head Cap Screw, Plain Stainless Steel, 20 mm L, 50 PK (M51010.040.0020)
- MIDWEST FASTENER Wood Screw, #4, 3/4 in, Chrome Steel Round Head Slotted Drive, 60 PK (62183)
- MIDWEST FASTENER Wood Screw, #6, 5/8 in, Chrome Steel Round Head Slotted Drive, 60 PK (62182)
- MIDWEST FASTENER Wood Screw, #10, 1-1/2 in, Chrome Brass Oval Head Slotted Drive, 20 PK (61718)
- MIDWEST FASTENER Wood Screw, #8, 1-3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 40 PK (62768)
- MIDWEST FASTENER Wood Screw, #10, 1-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (02579)
- MIDWEST FASTENER Wood Screw, #4, 5/8 in, Plain Brass Flat Head Slotted Drive, 48 PK (62055)
- MIDWEST FASTENER Wood Screw, #7, 3/4 in, Bronze Steel Flat Head Phillips Drive, 35 PK (930985)
- Midwest Fastener Self-Tapping Screws