Shop All Wood Screws
Midwest Fastener
Wood Screw, #6, 1-1/4 in, Black Phosphate Steel Flat Head Phillips Drive, 100 PK
Mfr # 02631
Zoro # G902518730
product price: $6.69
/pk 100, $0.07/ea
Sold in multiples of 2 for $13.38
$13.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Material Steel
- Finish Black Phosphate
- Thread Style Partially Threaded
- Type Cabinet Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 02631
- Zoro # G902518730
- UPC # 738287026313
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #6 |
Fastener Length | 1-1/4 in |
Thread Length | Partial |
Diameter | #6 |
Length 1 | 1-1/4" |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Black Phosphate |
Thread Style | Partially Threaded |
Item | Wood Screw |
Type | Cabinet Screw |
Thread Type | Twinfast |
Style | Twinfast |
Description
Cabinet screws are used for mounting and building cabinetry.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Self-Drilling Screw, #8 x 5/8 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U31820.016.0062)
- POWER PRO ONE Deck Screw, 5 PK (116816)
- FASCOMP Hex Standoff, #8-32 Thrd Sz, 2 in L, Aluminum Plain, 1/4" Hex W (FC2128-832-A)
- ZORO SELECT Dowel Pin, Plain, 6mm Dia. x 50mm L., PK50 (M39080.060.0050)
- MIDWEST FASTENER Wood Screw, #10, 2-1/2 in, Black Phosphate Steel Flat Head Phillips Drive, 100 PK (02650)
- MIDWEST FASTENER Wood Screw, #10, 3 in, Black Phosphate Steel Flat Head Phillips Drive, 100 PK (02651)
- MIDWEST FASTENER Wood Screw, #8, 1 in, Black Phosphate Steel Flat Head Phillips Drive, 100 PK (02636)
- MIDWEST FASTENER Wood Screw, #5, 3/4 in, Chrome Steel Oval Head Slotted Drive, 60 PK (62195)
- MIDWEST FASTENER Wood Screw, #6, 1 in, Plain Brass Flat Head Slotted Drive, 25 PK (61895)
- MIDWEST FASTENER Wood Screw, M6.3, 13 mm, Nickel Steel Flat Head Phillips Drive, 35 PK (35985)
- MIDWEST FASTENER Wood Screw, #14, 3-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 20 PK (68527)
- Midwest Fastener Wood Screws