Shop All Wood Screws
Midwest Fastener
Wood Screw, #6, 1-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 60 PK
Mfr # 62754
Zoro # G802504826
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Screw Size #6
- Material Steel
- Finish Zinc Plated
- Thread Style Partially Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 62754
- Zoro # G802504826
- UPC # 738287627541
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | #6 |
Fastener Length | 1-1/2 in |
Thread Length | Partial |
Diameter | #6 |
Length 1 | 1-1/2" |
Drill Size | 1/16" Hole |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Partially Threaded |
Item | Wood Screw |
Type | Wood Screw |
Point Type | Sharp |
Description
A wood screw generally has an unthreaded shank below the head. It is designed to attach two pieces of wood together.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Self-Drilling Screw, #12 x 1-1/4 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (U31702.021.0125)
- ZORO SELECT Split Lock Washer, For Screw Size 7/8 in Steel, Galvanized Finish, 25 PK (LWIS087GUSA-025BX)
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 10 in L (U04104.075.1000)
- ZORO SELECT Sckt Set Scrw, Knurl Cup, 3/8-16x1/2, PK100 (SSKCIA0370050USA-100BX)
- MIDWEST FASTENER Wood Screw, #6, 1-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (02539)
- MIDWEST FASTENER Wood Screw, #6, 2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (02541)
- MIDWEST FASTENER Wood Screw, #6, 1 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (02537)
- MIDWEST FASTENER Wood Screw, #4, 1 in, Zinc Plated Steel Round Head Slotted Drive, 72 PK (62068)
- MIDWEST FASTENER Wood Screw, #7, 1 in, Plain Brass Flat Head Phillips Drive, 35 PK (69886)
- MIDWEST FASTENER Wood Screw, M6.3, 13 mm, Nickel Steel Flat Head Phillips Drive, 35 PK (35985)
- ZORO SELECT Wood Screw, #10, 1-3/16 in, Zinc Plated Steel Flat Head Torx Drive, 200 PK (PHZ8.1.25 -200PC)
- Midwest Fastener Wood Screws