Shop All Wood Screws
Midwest Fastener
Wood Screw, #6, 1-1/2 in, Black Phosphate Steel Flat Head Phillips Drive, 100 PK
Mfr # 02632
Zoro # G902518839
product price: $12.15
/pk 100, $0.12/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Material Steel
- Finish Black Phosphate
- Thread Style Partially Threaded
- Thread Length Partial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 02632
- Zoro # G902518839
- UPC # 738287026320
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #6 |
Fastener Length | 1-1/2 in |
Thread Length | Partial |
Diameter | #6 |
Length 1 | 1-1/2" |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Black Phosphate |
Thread Style | Partially Threaded |
Item | Wood Screw |
Type | Cabinet Screw |
Thread Type | Twinfast |
Style | Twinfast |
Description
Cabinet screws are used for mounting and building cabinetry.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PASLODE Collated Framing Nail, 3 in L, 11 ga, Brite, Flat Head, 30 Degrees, 2500 PK (650836)
- ZORO SELECT Hitch Pin, Std, Stl, Zinc, 3/8x4 3/8 L (U39666.037.0400)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/8" , Stainless Steel Plain Finish, 25 PK (U51410.062.0003)
- ZORO SELECT Hex Nut, M7-1.00, Steel, Class 8, Black Oxide, 5.50 mm Ht, 100 PK (M01100.070.0001)
- MIDWEST FASTENER Wood Screw, #10, 2 in, Black Phosphate Steel Flat Head Phillips Drive, 100 PK (02648)
- MIDWEST FASTENER Wood Screw, #4, 1/2 in, Black Phosphate Steel Flat Head Phillips Drive, 100 PK (02625)
- MIDWEST FASTENER Wood Screw, #10, 1-3/4 in, Black Phosphate Steel Flat Head Phillips Drive, 100 PK (02647)
- MIDWEST FASTENER Wood Screw, #14, 2 in, Zinc Plated Steel Flat Head Phillips Drive, 20 PK (68524)
- MIDWEST FASTENER Wood Screw, #4, 3/8 in, Plain Brass Round Head Slotted Drive, 20 PK (34639)
- MIDWEST FASTENER Wood Screw, #8, 1-1/2 in, Zinc Plated Steel Round Head Phillips Drive, 30 PK (61812)
- ZORO SELECT Wood Screw, #14, 1-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.024.0150)
- Midwest Fastener Self-Tapping Screws