Shop All Wood Screws
Midwest Fastener
Wood Screw, 5/8 in, 12 in, Galvanized Steel Cap Head 25 PK
Mfr # 51732
Zoro # G102506179
product price: $158.99
/pk 25, $6.36/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Head Type Cap
- Material Steel
- Finish Galvanized
- Type Timber Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 51732
- Zoro # G102506179
- UPC # 738287517323
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | 5/8 in |
Fastener Length | 12 in |
Diameter | 5/8" |
Length 1 | 12" |
Details
System of Measurement | Inch |
Head Type | Cap |
Material | Steel |
Finish | Galvanized |
Item | Wood Screw |
Type | Timber Screw |
Description
Timber screws are used to hold landscaping timber together, or for log home or pole barn construction. They can be installed with a cordless drill and unlike nails can be removed when needed.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lag Screw, 3/8 in, 6 in, Steel, Zinc Plated Hex External Hex Drive, 50 PK (U08280.037.0600)
- ZORO SELECT Spring Pin, Slotted, 6x70mm, PK50 (M39100.060.0070)
- GRIP-RITE Common Nail, 2-1/4 in L, 8D, Steel, Bright Finish (8DUP)
- FOREVERBOLT Not Graded, 3/8"-16 Hex Head Cap Screw, NL-19 316 Stainless Steel, 1-1/2 in L, 25 PK (FB3HEXB3816112P25)
- MIDWEST FASTENER Wood Screw, #10, 2-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (02583)
- MIDWEST FASTENER Wood Screw, #5, 5/8 in, White Steel Flat Head Phillips Drive, 50 PK (79362)
- MIDWEST FASTENER Wood Screw, #8, 1-1/4 in, Plain Brass Oval Head Slotted Drive, 30 PK (61657)
- MIDWEST FASTENER Wood Screw, #8, 1 in, Bronze Steel Flat Head Phillips Drive, 6 PK (931148)
- MIDWEST FASTENER Wood Screw, #6, 1/2 in, Plain Brass Round Head Slotted Drive, 50 PK (61911)
- MIDWEST FASTENER Wood Screw, #6, 1 in, Black Phosphate Steel Flat Head Phillips Drive, 100 PK (02630)
- ZORO SELECT Wood Screw, #4, 3/8 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.011.0037)
- Midwest Fastener Wood Screws