Shop All Wood Screws
Midwest Fastener
Wood Screw, #5, 5/8 in, Plain Brass Flat Head Phillips Drive, 100 PK
Mfr # 02850
Zoro # G302504913
product price: $12.19
/pk 100, $0.12/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Screw Size #5
- Fastener Length 5/8 in
- Material Brass
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 02850
- Zoro # G302504913
- UPC # 738287028508
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | #5 |
Fastener Length | 5/8 in |
Thread Length | Partial |
Diameter | #5 |
Length 1 | 5/8" |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Brass |
Finish | Plain |
Thread Style | Partially Threaded |
Item | Wood Screw |
Type | Wood Screw |
Point Type | Sharp |
Description
A wood screw generally has an unthreaded shank below the head. It is designed to attach two pieces of wood together.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT FASTENERS Nylon Insert Lock Nut, 3/8"-16, Steel, Zinc Plated, 100 PK (NB305168P-100)
- G.L. HUYETT Cotter Pin 3/16 x 6 CS PL (CPP-187-6000/D)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/8" , Steel Galvanized Finish, 100 PK (09142)
- METRIC BLUE Class 10.9, M12-1.75 Hex Head Cap Screw, Blue Phosphate Steel, 90 mm L, 5 PK (UST184241)
- MIDWEST FASTENER Wood Screw, #6, 1-1/2 in, Plain Brass Flat Head Phillips Drive, 30 PK (62812)
- MIDWEST FASTENER Wood Screw, #8, 1/2 in, Black Phosphate Steel Flat Head Phillips Drive, 100 PK (02634)
- MIDWEST FASTENER Wood Screw, #9, 1-1/2 in, White Steel Flat Head Phillips Drive, 20 PK (79373)
- MIDWEST FASTENER Wood Screw, #8, 1-1/4 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 12 PK (79132)
- MIDWEST FASTENER Wood Screw, #6, 1-1/2 in, Bronze Steel Flat Head Phillips Drive, 6 PK (931145)
- MIDWEST FASTENER Wood Screw, #7, 1 in, Plain Brass Flat Head Phillips Drive, 35 PK (69886)
- TEKS Wood Screw, #12, Zinc Plated Steel (21412)
- Midwest Fastener Wood Screws