Shop All Wood Screws
Midwest Fastener
Wood Screw, #5, 5/8 in, Bronze Steel Flat Head Phillips Drive, 50 PK
Mfr # 930982
Zoro # G102528614
product price: $11.85
/pk 50, $0.24/ea
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Material Steel
- Finish Bronze
- Thread Style Partially Threaded
- Thread Length Partial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 930982
- Zoro # G102528614
- UPC # 719199309824
- Country of Origin Unknown
- Category Wood Screws
Dimensions
Screw Size | #5 |
Fastener Length | 5/8 in |
Thread Length | Partial |
Diameter | #5 |
Length 1 | 5/8" |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Bronze |
Thread Style | Partially Threaded |
Item | Wood Screw |
Type | Hinge Screw |
Description
Used for attaching door hinges.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carriage Bolt, 1/2-13, 6 in., PK10 (U08307.050.0600)
- SABERDRIVE 1/4"-20 x 2 in Torx Flat Machine Screw, Black Phosphate Steel, 223 PK (51278)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Screw-Locking, 3/4"-16 Thrd Sz, 18-8 Stainless Steel (3591-12CN750)
- ZORO SELECT Sheet Metal Screw, #12 x 3-1/2 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 25 PK (1CJG7)
- MIDWEST FASTENER Wood Screw, #9, 1 in, Bronze Steel Flat Head Phillips Drive, 35 PK (930991)
- MIDWEST FASTENER Wood Screw, #8, 5/8 in, Bronze Steel Flat Head Phillips Drive, 10 PK (931146)
- MIDWEST FASTENER Wood Screw, #9, 3 in, Bronze Steel Flat Head Phillips Drive, 8 PK (930997)
- MIDWEST FASTENER Wood Screw, #12, 1-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 24 PK (62791)
- MIDWEST FASTENER Wood Screw, #6, 1 in, Zinc Yellow Steel Flat Head Square Drive, 60 PK (30721)
- MIDWEST FASTENER Wood Screw, #4, 3/8 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (54864)
- MIDWEST FASTENER Wood Screw, #8, 3/4 in, Plain Brass Flat Head Phillips Drive, 30 PK (62813)
- Midwest Fastener Wood Screws