Shop All Wood Screws
Midwest Fastener
Wood Screw, #5, 5/8 in, Black Steel Flat Head Phillips Drive, 50 PK
Mfr # 79342
Zoro # G402528550
product price: $11.19
/pk 50, $0.22/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Material Steel
- Finish Black
- Thread Style Partially Threaded
- Thread Length Partial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 79342
- Zoro # G402528550
- UPC # 738287793420
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | #5 |
Fastener Length | 5/8 in |
Thread Length | Partial |
Diameter | #5 |
Length 1 | 5/8" |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Black |
Thread Style | Partially Threaded |
Item | Wood Screw |
Type | Hinge Screw |
Description
Used for attaching door hinges.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE Hex Nut, 3/4"-10, Carbon Steel, Grade 2, Zinc Plated, 0.617 in Ht, 25 PK (HN34)
- FLEXLOC Flexible Top Lock Nut, #10-32, Steel, Grade 2, Cadmium Plated, 1/16 in Ht, 200 PK (21FK-1032)
- ZORO SELECT External Retaining Ring, Steel Black Phosphate Finish, 1-1/8 in Shaft Dia, 500 PK (112REXBP)
- NORD-LOCK Wedge Lock Washer, For Screw Size 1/2 in Steel, Advanced Corrosion Resistance Finish, 100 PK (2147)
- MIDWEST FASTENER Wood Screw, #9, 2-1/2 in, Black Steel Flat Head Phillips Drive, 10 PK (79356)
- MIDWEST FASTENER Wood Screw, #7, 1-1/4 in, Black Steel Flat Head Phillips Drive, 25 PK (79347)
- MIDWEST FASTENER Wood Screw, #9, 1-3/4 in, Black Steel Flat Head Phillips Drive, 15 PK (79354)
- MIDWEST FASTENER Wood Screw, #10, 1 in, Zinc Plated Steel Flat Head Slotted Drive, 40 PK (61282)
- MIDWEST FASTENER Wood Screw, #4, 3/8 in, Plain Brass Flat Head Slotted Drive, 20 PK (34629)
- MIDWEST FASTENER Wood Screw, #6, 1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (02533)
- ZORO SELECT Wood Screw, #12, 1-3/4 in, Plain 18-8 Stainless Steel Oval Head Slotted Drive, 100 PK (U51880.021.0175)
- Midwest Fastener Wood Screws