Shop All Wood Screws
Midwest Fastener
Wood Screw, #5, 3/4 in, Plain Brass Flat Head Phillips Drive, 100 PK
Mfr # 02851
Zoro # G502504874
product price: $11.79
/pk 100, $0.12/ea
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Screw Size #5
- Fastener Length 3/4 in
- Material Brass
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 02851
- Zoro # G502504874
- UPC # 738287028515
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | #5 |
Fastener Length | 3/4 in |
Thread Length | Partial |
Diameter | #5 |
Length 1 | 3/4" |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Brass |
Finish | Plain |
Thread Style | Partially Threaded |
Item | Wood Screw |
Type | Wood Screw |
Point Type | Sharp |
Description
A wood screw generally has an unthreaded shank below the head. It is designed to attach two pieces of wood together.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY Hex Nut, 1/2"-13, Carbon Steel, Grade 5, Plain (A04203200005)
- ZORO SELECT Coupling Nut, M5-0.80, Steel, Zinc Plated, 15 mm Lg, 8 mm Hex Wd, 100 PK (M11400.050.0001)
- ZORO SELECT Thumb Screw, 1/2"-13 Thread Size, Round, Black Oxide Steel, 1 in Head Ht, 3/4 in Lg (Z2131)
- ZORO SELECT Countersunk Washer, Fits Bolt Size M6 Stainless Steel, Plain Finish, 5 PK (FINWX00600-005P1)
- MIDWEST FASTENER Wood Screw, 5/8 in, 12 in, Galvanized Steel Cap Head 25 PK (51732)
- MIDWEST FASTENER Wood Screw, #10, 2-1/2 in, Bronze Steel Flat Head Phillips Drive, 2 PK (931005)
- MIDWEST FASTENER Wood Screw, #8, 3/4 in, Plain Brass Flat Head Phillips Drive, 30 PK (62813)
- MIDWEST FASTENER Wood Screw, #2, 3/8 in, Plain Brass Flat Head Phillips Drive, 100 PK (02841)
- MIDWEST FASTENER Wood Screw, #4, 5/8 in, Zinc Plated Steel Round Head Slotted Drive, 60 PK (62065)
- MIDWEST FASTENER Wood Screw, #6, 1 in, Chrome Steel Oval Head Slotted Drive, 60 PK (62197)
- MIDWEST FASTENER Wood Screw, #8, 2 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 8 PK (79134)
- Midwest Fastener Wood Screws