Shop All Wood Screws
Midwest Fastener
Wood Screw, #5, 1/2 in, White Steel Flat Head Phillips Drive, 50 PK
Mfr # 79361
Zoro # G502528702
product price: $13.39
/pk 50, $0.27/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Material Steel
- Finish White
- Thread Style Partially Threaded
- Type Hinge Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 79361
- Zoro # G502528702
- UPC # 738287793611
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | #5 |
Fastener Length | 1/2 in |
Thread Length | Partial |
Diameter | #5 |
Length 1 | 1/2" |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | White |
Thread Style | Partially Threaded |
Item | Wood Screw |
Type | Hinge Screw |
Description
Used for attaching door hinges.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round U-Bolt, 1/4"-20, 1 3/4 in Wd, 3 in Ht, Black Oxide Steel (U17242.025.0125)
- ZORO SELECT Split Lock Washer, For Screw Size 7/16 in Alloy Steel, Zinc Yellow Finish, 700 PK (43WS8)
- ZORO SELECT Thumb Screw, #8-32 Thread Size, Round, Black Oxide Steel, 7/32 in Head Ht, 13/16 in Lg (Z2315)
- ZORO SELECT #6-32 x 1 in Phillips Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51211.013.0100)
- MIDWEST FASTENER Wood Screw, #9, 3/4 in, White Steel Flat Head Phillips Drive, 40 PK (79368)
- MIDWEST FASTENER Wood Screw, #9, 1-1/4 in, White Steel Flat Head Phillips Drive, 25 PK (79372)
- MIDWEST FASTENER Wood Screw, #9, 1-1/2 in, White Steel Flat Head Phillips Drive, 20 PK (79373)
- MIDWEST FASTENER Wood Screw, #6, 5/8 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (02534)
- MIDWEST FASTENER Wood Screw, #4, 1/4 in, Plain Brass Flat Head Slotted Drive, 60 PK (62052)
- MIDWEST FASTENER Wood Screw, #4, 3/4 in, Chrome Steel Oval Head Slotted Drive, 60 PK (62194)
- MIDWEST FASTENER Wood Screw, #6, 1 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (02537)
- Midwest Fastener Self-Tapping Screws