Shop All Wood Screws
Midwest Fastener
Wood Screw, #5, 1/2 in, Plain Brass Flat Head Phillips Drive, 50 PK
Mfr # 69861
Zoro # G602528879
original price:
$6.15
9% off
new price: $5.59
/pk 50, $0.11/ea
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Screw Size #5
- Fastener Length 1/2 in
- Material Brass
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 69861
- Zoro # G602528879
- UPC # 738287698619
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | #5 |
Fastener Length | 1/2 in |
Thread Length | Partial |
Diameter | #5 |
Length 1 | 1/2" |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Brass |
Finish | Plain |
Thread Style | Partially Threaded |
Item | Wood Screw |
Type | Hinge Screw |
Application | Installing Hinges and Woodworking Applications |
Description
Used for attaching door hinges.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/2" , Steel Zinc Plated Finish, 100 PK (03830)
- NELSON STUD WELDING Weld Stud, 3/8"-16, 1 1/8 in, CFL, 18-8 Stainless Steel, Plain Finish, 100 PK (101-010-343-G100)
- ZORO SELECT #6-32 x 1-1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (U24522.013.0150)
- MAK-A-KEY Oversized Key Stock, 12 in L, 3/16 in W, 3/16 in H, Stainless Steel (7501870187-12)
- MIDWEST FASTENER Wood Screw, #4, 3/4 in, Plain Brass Flat Head Slotted Drive, 48 PK (62056)
- MIDWEST FASTENER Wood Screw, #2, 3/8 in, Plain Brass Flat Head Slotted Drive, 30 PK (34625)
- MIDWEST FASTENER Wood Screw, #3, 1/2 in, Plain Brass Flat Head Phillips Drive, 100 PK (54867)
- MIDWEST FASTENER Wood Screw, #8, 1 in, Zinc Plated Steel Flat Head Slotted Drive, 80 PK (61664)
- MIDWEST FASTENER Wood Screw, #6, 1-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 60 PK (62753)
- MIDWEST FASTENER Wood Screw, #4, 1/2 in, Chrome Steel Oval Head Slotted Drive, 60 PK (62192)
- ZORO SELECT Wood Screw, #10, 3-7/16 in, Zinc Plated Steel Flat Head Torx Drive, 100 PK (PHZ8.3.5 -100PC)
- Midwest Fastener Self-Tapping Screws