Shop All Wood Screws
Midwest Fastener
Wood Screw, #4, 5/8 in, Zinc Plated Steel Flat Head Phillips Drive, 80 PK
Mfr # 62742
Zoro # G302504807
product price: $5.19
/pk 80, $0.06/ea
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Screw Size #4
- Material Steel
- Finish Zinc Plated
- Thread Style Partially Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 62742
- Zoro # G302504807
- UPC # 738287627428
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | #4 |
Fastener Length | 5/8 in |
Thread Length | Partial |
Diameter | #4 |
Length 1 | 5/8" |
Drill Size | 3/64" Hole |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Partially Threaded |
Item | Wood Screw |
Type | Wood Screw |
Point Type | Sharp |
Description
A wood screw generally has an unthreaded shank below the head. It is designed to attach two pieces of wood together.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP-RITE Drywall Screw, #8 x 3 in, Phillips Drive (5024190)
- ZORO SELECT #10-32 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 100 PK (U07040.019.0150)
- MIDWEST FASTENER 3/18"-16 x 4 in Phillips Flat Machine Screw, Plain Stainless Steel, 4 PK (37804)
- MIDWEST FASTENER Solid Rivet, Flat Head, 1/4 in Dia., 1-1/4 in L, Steel Body, 6 PK (932514)
- MIDWEST FASTENER Wood Screw, #4, 3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 80 PK (62743)
- MIDWEST FASTENER Wood Screw, #4, 1 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (02527)
- MIDWEST FASTENER Wood Screw, #4, 1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (02523)
- MIDWEST FASTENER Wood Screw, #6, 1-1/4 in, Black Phosphate Steel Flat Head Phillips Drive, 100 PK (02631)
- MIDWEST FASTENER Wood Screw, #6, 5/8 in, Chrome Steel Round Head Slotted Drive, 60 PK (62182)
- MIDWEST FASTENER Wood Screw, #7, 1 in, Black Steel Flat Head Phillips Drive, 35 PK (79346)
- ZORO SELECT Wood Screw, #14, 3 in, Zinc Plated Steel Flat Head Phillips Drive, 200 PK (U30000.024.0300)
- Midwest Fastener Self-Tapping Screws