Shop All Wood Screws
Midwest Fastener
Wood Screw, #4, 5/8 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK
Mfr # 02524
Zoro # G402505025
original price:
$4.15
9% off
new price: $3.75
/pk 100, $0.04/ea
Sold in multiples of 2 for $7.50
$7.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Screw Size #4
- Material Steel
- Finish Zinc Plated
- Thread Style Partially Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 02524
- Zoro # G402505025
- UPC # 738287025248
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | #4 |
Fastener Length | 5/8 in |
Thread Length | Partial |
Diameter | #4 |
Length 1 | 5/8" |
Drill Size | 3/64" Hole |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Partially Threaded |
Item | Wood Screw |
Type | Wood Screw |
Point Type | Sharp |
Description
A wood screw generally has an unthreaded shank below the head. It is designed to attach two pieces of wood together.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Push Nut, Stud Retention, Stl, 3/32In, PK200 (138615002)
- ZORO SELECT Class 10.9, M6-1.00 Hex Head Cap Screw, Black Oxide Steel, 45 mm L, 100 PK (M04100.060.0045)
- ZORO SELECT Grade 8, 1/4"-20 Hex Head Cap Screw, Zinc Yellow Steel, 2-3/4 in L, 50 PK (U04104.025.0275)
- TAPCON Tapcon Concrete Screw, 3/16" Dia., Flat, 1 1/4 in L, Steel Climaseal Coated (28550)
- MIDWEST FASTENER Wood Screw, #4, 5/8 in, Zinc Plated Steel Flat Head Phillips Drive, 80 PK (62742)
- MIDWEST FASTENER Wood Screw, #4, 1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 80 PK (62741)
- MIDWEST FASTENER Wood Screw, #4, 7/8 in, Zinc Plated Steel Flat Head Phillips Drive, 80 PK (62744)
- MIDWEST FASTENER Wood Screw, #6, 1-1/2 in, Plain Brass Flat Head Phillips Drive, 30 PK (62812)
- MIDWEST FASTENER Wood Screw, #6, 3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 80 PK (62751)
- MIDWEST FASTENER Wood Screw, #2, 3/8 in, Plain Brass Flat Head Phillips Drive, 100 PK (02841)
- HILLMAN Wood Screw, #6, 1/2 in, Epoxy Coated Steel Flat Head Torx Drive (116780)
- Midwest Fastener Wood Screws