Shop All Wood Screws
Midwest Fastener
Wood Screw, #4, 5/8 in, Plain Brass Oval Head Slotted Drive, 60 PK
Mfr # 61643
Zoro # G602505054
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Oval Head
Slotted Drive
- System of Measurement Inch
- Material Brass
- Finish Plain
- Thread Style Partially Threaded
- Thread Length Partial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 61643
- Zoro # G602505054
- UPC # 738287616439
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | #4 |
Fastener Length | 5/8 in |
Thread Length | Partial |
Diameter | #4 |
Length 1 | 5/8" |
Drill Size | 3/64" Hole |
Details
System of Measurement | Inch |
Head Type | Oval |
Drive | Slotted |
Material | Brass |
Finish | Plain |
Thread Style | Partially Threaded |
Item | Wood Screw |
Type | Wood Screw |
Point Type | Sharp |
Description
A wood screw generally has an unthreaded shank below the head. It is designed to attach two pieces of wood together.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 5/16"-24 Hex Head Cap Screw, Black Oxide Steel, 3/4 in L, 100 PK (U01060.031.0075)
- BIG BOLT ACME THREAD LOW CARBON STEEL ROD, RIGHT HAND THREAD, 1in DIA, 6 TPI, 6' L (RODG2166)
- SPOTNAILS Collated Brad Nail, 1-1/2 in L, 15 ga, 316 Stainless Steel, Brad Head, 34 Degrees (15112APS-316)
- PRECISION BRAND Arbor Shim, 0.0470x7/8 ID, Pk10 (25196)
- MIDWEST FASTENER Wood Screw, #4, 1/2 in, Plain Brass Oval Head Slotted Drive, 60 PK (61641)
- MIDWEST FASTENER Wood Screw, #8, 1 in, Plain Brass Oval Head Slotted Drive, 30 PK (61654)
- MIDWEST FASTENER Wood Screw, #6, 3/4 in, Plain Brass Oval Head Slotted Drive, 48 PK (61646)
- MIDWEST FASTENER Wood Screw, #12, 1-1/2 in, Plain Brass Flat Head Slotted Drive, 18 PK (61011)
- MIDWEST FASTENER Wood Screw, #10, 3/4 in, Plain Brass Oval Head Slotted Drive, 40 PK (61647)
- MIDWEST FASTENER Wood Screw, #7, 1/2 in, Black Steel Flat Head Phillips Drive, 40 PK (79344)
- Midwest Fastener Self-Tapping Screws