Shop All Wood Screws
Midwest Fastener
Wood Screw, #4, 5/8 in, Plain Brass Flat Head Slotted Drive, 48 PK
Mfr # 62055
Zoro # G902504726
product price: $7.89
/pk 48, $0.16/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Slotted Drive
- System of Measurement Inch
- Drive Size 3/16 in
- Material Brass
- Finish Plain
- Thread Style Partially Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 62055
- Zoro # G902504726
- UPC # 738287620559
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | #4 |
Fastener Length | 5/8 in |
Drive Size | 3/16 in |
Thread Length | Partial |
Diameter | #4 |
Length 1 | 5/8" |
Drill Size | 3/64" Hole |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Slotted |
Material | Brass |
Finish | Plain |
Thread Style | Partially Threaded |
Item | Wood Screw |
Type | Wood Screw |
Point Type | Sharp |
Description
A wood screw generally has an unthreaded shank below the head. It is designed to attach two pieces of wood together.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO Flange Nut, M14, Steel, Class 10, Blackened, 22 mm Hex Wd (6331-M14)
- TAPCON Tapcon Concrete Screw, 3/16" Dia., Flat, 1 1/4 in L, Climaseal Coated (28350)
- ZORO SELECT Solid Rivet, Countersunk Head, 0.1875 in Dia., 1 in L, Steel Body, 115 PK (270616.1)
- ZORO SELECT Cotter Pin, Extended Prong, 3/8"Dx6" L, PK5 (2UHY9)
- MIDWEST FASTENER Wood Screw, #4, 7/8 in, Plain Brass Flat Head Slotted Drive, 48 PK (62057)
- MIDWEST FASTENER Wood Screw, #12, 1 in, Plain Brass Flat Head Slotted Drive, 25 PK (61007)
- MIDWEST FASTENER Wood Screw, #4, 1/4 in, Plain Brass Flat Head Slotted Drive, 60 PK (62052)
- MIDWEST FASTENER Wood Screw, #4, 3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 80 PK (62743)
- MIDWEST FASTENER Wood Screw, #6, 7/8 in, Zinc Plated Steel Round Head Slotted Drive, 72 PK (61904)
- MIDWEST FASTENER Wood Screw, #5, 1/2 in, Black Steel Flat Head Phillips Drive, 50 PK (79341)
- DELTANA Wood Screw, #9, 1 in, Plain Brass (SCWS910U3)
- Midwest Fastener Self-Tapping Screws