Shop All Wood Screws
Midwest Fastener
Wood Screw, #4, 3/8 in, Plain Brass Round Head Slotted Drive, 20 PK
Mfr # 34639
Zoro # G302505071
product price: $4.19
/pk 20, $0.21/ea
Sold in multiples of 3 for $12.57
$12.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- System of Measurement Inch
- Head Type Round
- Material Brass
- Finish Plain
- Thread Style Partially Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 34639
- Zoro # G302505071
- UPC # 738287346398
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | #4 |
Fastener Length | 3/8 in |
Thread Length | Partial |
Diameter | #4 |
Length 1 | 3/8" |
Drill Size | 3/64" Hole |
Details
System of Measurement | Inch |
Head Type | Round |
Drive | Slotted |
Material | Brass |
Finish | Plain |
Thread Style | Partially Threaded |
Item | Wood Screw |
Type | Wood Screw |
Point Type | Sharp |
Description
A wood screw generally has an unthreaded shank below the head. It is designed to attach two pieces of wood together.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, 5/16"-18 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 10 PK (38407)
- ZORO SELECT Grade 8, 1-1/4"-12 Hex Head Cap Screw, Zinc Yellow Steel, 4 in L (N04360.125.0400)
- METABO HPT BRAD NAILS 18GA 1-1/4""L (14106SHPT)
- L.H. DOTTIE Wood Screw, #12, 1-1/4 in, Plain Brass Flat Head Phillips Drive, 100 PK (PHFWB12114)
- MIDWEST FASTENER Wood Screw, #2, 3/8 in, Plain Brass Round Head Slotted Drive, 30 PK (34635)
- MIDWEST FASTENER Wood Screw, #8, 3/4 in, Plain Brass Round Head Slotted Drive, 40 PK (61692)
- MIDWEST FASTENER Wood Screw, #10, 1-1/4 in, Plain Brass Round Head Slotted Drive, 24 PK (61311)
- MIDWEST FASTENER Wood Screw, #9, 2 in, Venetian Bronze Steel Flat Head Phillips Drive, 12 PK (79295)
- MIDWEST FASTENER Wood Screw, #6, 5/8 in, Plain Brass Round Head Slotted Drive, 50 PK (61912)
- MIDWEST FASTENER Wood Screw, #12, 1 in, Zinc Plated Steel Flat Head Phillips Drive, 30 PK (62787)
- GRK FASTENERS Wood Screw, 5/16 in, 3-1/8 in, Torx Drive, 25 PK (14221)
- Midwest Fastener Self-Tapping Screws