Shop All Wood Screws
Midwest Fastener
Wood Screw, #4, 3/8 in, Plain Brass Flat Head Phillips Drive, 100 PK
Mfr # 02843
Zoro # G502505239
original price:
$13.92
18% off
new price: $11.39
/pk 100, $0.11/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Screw Size #4
- Material Brass
- Finish Plain
- Thread Style Partially Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 02843
- Zoro # G502505239
- UPC # 738287028430
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | #4 |
Fastener Length | 3/8 in |
Thread Length | Partial |
Diameter | #4 |
Length 1 | 3/8" |
Drill Size | 3/64" Hole |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Brass |
Finish | Plain |
Thread Style | Partially Threaded |
Item | Wood Screw |
Type | Wood Screw |
Point Type | Sharp |
Description
A wood screw generally has an unthreaded shank below the head. It is designed to attach two pieces of wood together.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 8.8, M16-2.00 Hex Head Cap Screw, Zinc Plated Steel, 65 mm L, 10 PK (M01200.160.0065)
- HILLMAN Wood Screw, #6, 1-5/8 in, Black Phosphate Steel Trim Head Square Drive (47312)
- GRIP-RITE Deck Screw, #10 x 3-1/2 in, Flat Head, Phillips Drive, 215 PK (PTN312S5)
- ZORO SELECT Sheet Metal Screw, #10 x 1-1/4 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51680.019.0125)
- MIDWEST FASTENER Wood Screw, #4, 5/8 in, Plain Brass Flat Head Phillips Drive, 100 PK (02845)
- MIDWEST FASTENER Wood Screw, #4, 5/8 in, Plain Brass Flat Head Phillips Drive, 60 PK (62802)
- MIDWEST FASTENER Wood Screw, #4, 3/4 in, Plain Brass Flat Head Phillips Drive, 50 PK (62803)
- MIDWEST FASTENER Wood Screw, #6, 3/4 in, Black Phosphate Steel Flat Head Phillips Drive, 100 PK (02629)
- MIDWEST FASTENER Wood Screw, #9, 1 in, Nickel Steel Flat Head Phillips Drive, 35 PK (79331)
- MIDWEST FASTENER Wood Screw, #3, 3/8 in, Plain Brass Flat Head Phillips Drive, 100 PK (54866)
- CREATIVE PRODUCTS 500 - Pack 8 x 1 1/4 Pan Quad Fast 9000 White (SP-8114PQFZ-500)
- Midwest Fastener Wood Screws