Shop All Wood Screws
Midwest Fastener
Wood Screw, #4, 3/4 in, Plain Brass Flat Head Slotted Drive, 48 PK
Mfr # 62056
Zoro # G802504765
product price: $9.99
/pk 48, $0.21/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Slotted Drive
- System of Measurement Inch
- Drive Size 3/16 in
- Material Brass
- Finish Plain
- Thread Style Partially Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 62056
- Zoro # G802504765
- UPC # 738287620566
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | #4 |
Fastener Length | 3/4 in |
Drive Size | 3/16 in |
Thread Length | Partial |
Diameter | #4 |
Length 1 | 3/4" |
Drill Size | 3/64" Hole |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Slotted |
Material | Brass |
Finish | Plain |
Thread Style | Partially Threaded |
Item | Wood Screw |
Type | Wood Screw |
Point Type | Sharp |
Description
A wood screw generally has an unthreaded shank below the head. It is designed to attach two pieces of wood together.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 7/8"-9 Hex Head Cap Screw, Black Oxide Steel, 8 in L (U04110.087.0800)
- VELCRO BRAND Reclosable Fastener, Acrylic Adhesive, 75 ft, 1/2 in Wd, White (195773)
- SENCO Collated Framing Nail, 3 in L, 11 ga, Hot Dipped Galvanized, Flat Head, 34 Degrees, 2500 PK (H627ASBXN)
- ZORO SELECT Square Head Bolt, Alloy Steel, Grade 8, Black Oxide, 3/4"-10 Thread Size, 6 in Lg, 30 PK (287298G1)
- MIDWEST FASTENER Wood Screw, #4, 3/8 in, Plain Brass Flat Head Slotted Drive, 20 PK (34629)
- MIDWEST FASTENER Wood Screw, #10, 1-1/4 in, Plain Brass Flat Head Slotted Drive, 24 PK (61291)
- MIDWEST FASTENER Wood Screw, #4, 7/8 in, Plain Brass Flat Head Slotted Drive, 48 PK (62057)
- MIDWEST FASTENER Wood Screw, M6.3, 11.5 mm, Nickel Steel Flat Head Phillips Drive, 40 PK (35984)
- MIDWEST FASTENER Wood Screw, #6, 1 in, Plain Brass Round Head Slotted Drive, 25 PK (61915)
- MIDWEST FASTENER Wood Screw, #12, 1 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 10 PK (79162)
- WOODPRO FASTENERS Wood Screw, 3/8 in, 8 in, Matte Black Steel Round Head Torx Drive, 250 PK (ST38X8B)
- Midwest Fastener Wood Screws