Shop All Wood Screws
Midwest Fastener
Wood Screw, #4, 3/4 in, Chrome Steel Round Head Slotted Drive, 60 PK
Mfr # 62183
Zoro # G402504851
product price: $10.49
/pk 60, $0.17/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- System of Measurement Inch
- Head Type Round
- Material Steel
- Finish Chrome
- Thread Style Partially Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 62183
- Zoro # G402504851
- UPC # 738287621839
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | #4 |
Fastener Length | 3/4 in |
Thread Length | Partial |
Diameter | #4 |
Length 1 | 3/4" |
Drill Size | 3/64" Hole |
Details
System of Measurement | Inch |
Head Type | Round |
Drive | Slotted |
Material | Steel |
Finish | Chrome |
Thread Style | Partially Threaded |
Item | Wood Screw |
Type | Wood Screw |
Point Type | Sharp |
Description
A wood screw generally has an unthreaded shank below the head. It is designed to attach two pieces of wood together.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, 7/8"-9, 316 Stainless Steel, Not Graded, Plain, 3/4 in Ht, 5 PK (U55080.087.0001)
- ZORO SELECT Grade 2, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 1-1/4 in L, 100 PK (U08210.025.0125)
- FASCOMP Round Standoffs, #4-40 Thrd Sz, 13/16 in Bd L, Stainless Steel Plain, 3/16 in OD (FC1642-440-SS)
- STANLEY ENGINEERED FASTENING Free-Running Helical Insert Repair Kit, M10-1.00 (5404-10)
- MIDWEST FASTENER Wood Screw, #6, 1-1/4 in, Chrome Steel Round Head Slotted Drive, 45 PK (62186)
- MIDWEST FASTENER Wood Screw, #6, 5/8 in, Chrome Steel Round Head Slotted Drive, 60 PK (62182)
- MIDWEST FASTENER Wood Screw, #7, 1-1/4 in, Black Steel Flat Head Phillips Drive, 25 PK (79347)
- MIDWEST FASTENER Wood Screw, #6, 2-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (54865)
- MIDWEST FASTENER Wood Screw, #9, 1-3/4 in, Plain Brass Flat Head Phillips Drive, 15 PK (69875)
- MIDWEST FASTENER Wood Screw, #2, 1/4 in, Plain Brass Flat Head Slotted Drive, 60 PK (62051)
- GRK FASTENERS Wood Screw, #8, 2-3/4 in, Trim Head Torx Drive, 100 PK (17732)
- Midwest Fastener Wood Screws