Shop All Wood Screws
Midwest Fastener
Wood Screw, #4, 1/4 in, Zinc Plated Steel Round Head Slotted Drive, 60 PK
Mfr # 62062
Zoro # G602504736
product price: $5.59
/pk 60, $0.09/ea
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- System of Measurement Inch
- Head Type Round
- Drive Size 3/16 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 62062
- Zoro # G602504736
- UPC # 738287620627
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | #4 |
Fastener Length | 1/4 in |
Drive Size | 3/16 in |
Thread Length | Partial |
Diameter | #4 |
Length 1 | 1/4" |
Drill Size | 3/64" Hole |
Details
System of Measurement | Inch |
Head Type | Round |
Drive | Slotted |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Partially Threaded |
Item | Wood Screw |
Type | Wood Screw |
Point Type | Sharp |
Description
A wood screw generally has an unthreaded shank below the head. It is designed to attach two pieces of wood together.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 1"-8 Hex Head Cap Screw, Black Oxide Steel, 3 in L, 5 PK (U04100.100.0300)
- ZORO SELECT #4-40 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/4 in Length, 100 PK (U51030.011.0025)
- ZORO SELECT Class 10.9, M18-2.50 Hex Head Cap Screw, Black Oxide Steel, 120 mm L, 10 PK (M04100.180.0120)
- ACTEK Eye Bolt M10-1.50, 1-3/8 in Shank, 1-3/32 in ID, Steel (41302)
- MIDWEST FASTENER Wood Screw, #4, 1 in, Zinc Plated Steel Round Head Slotted Drive, 72 PK (62068)
- MIDWEST FASTENER Wood Screw, #2, 1/4 in, Zinc Plated Steel Round Head Slotted Drive, 60 PK (62061)
- MIDWEST FASTENER Wood Screw, #2, 1/2 in, Zinc Plated Steel Round Head Slotted Drive, 60 PK (62063)
- MIDWEST FASTENER Wood Screw, #14, 3-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 20 PK (68527)
- MIDWEST FASTENER Wood Screw, #12, 3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (02590)
- MIDWEST FASTENER Wood Screw, #10, 1-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (02579)
- ALL-SOURCE #8 x 1-1/4 In. Primeguard Plus Premium-Coated Combo Bugle-Head Exterior Screw 6 Oz. (730720)
- Midwest Fastener Wood Screws