Shop All Wood Screws
Midwest Fastener
Wood Screw, #4, 1/2 in, Zinc Plated Steel Round Head Slotted Drive, 60 PK
Mfr # 62064
Zoro # G902504771
product price: $5.45
/pk 60, $0.09/ea
Sold in multiples of 2 for $10.90
$10.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- System of Measurement Inch
- Head Type Round
- Drive Size 3/16 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 62064
- Zoro # G902504771
- UPC # 738287620641
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | #4 |
Fastener Length | 1/2 in |
Drive Size | 3/16 in |
Thread Length | Partial |
Diameter | #4 |
Length 1 | 1/2" |
Drill Size | 3/64" Hole |
Details
System of Measurement | Inch |
Head Type | Round |
Drive | Slotted |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Partially Threaded |
Item | Wood Screw |
Type | Wood Screw |
Point Type | Sharp |
Description
A wood screw generally has an unthreaded shank below the head. It is designed to attach two pieces of wood together.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clevis Pin, Steel, 0.187x1/2 L, PK25 (WWG-CLPSAE-001)
- ZORO SELECT Bolt, Carriage, Chrome, 3/8-16x1, PK5 (MPB754)
- ZORO SELECT Grade A307, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 50 PK (U01209.037.0150)
- HERITAGE Hitch Pin Round Handle, 7/8"x6-1/4", Chain (HPL-0875-6250R)
- MIDWEST FASTENER Wood Screw, #6, 3/4 in, Zinc Plated Steel Round Head Slotted Drive, 95 PK (61903)
- MIDWEST FASTENER Wood Screw, #2, 1/2 in, Zinc Plated Steel Round Head Slotted Drive, 60 PK (62063)
- MIDWEST FASTENER Wood Screw, #12, 1 in, Zinc Plated Steel Round Head Slotted Drive, 36 PK (61021)
- MIDWEST FASTENER Wood Screw, #8, 2 in, Black Phosphate Steel Flat Head Phillips Drive, 100 PK (02640)
- MIDWEST FASTENER Wood Screw, #6, 1/2 in, Plain Brass Round Head Slotted Drive, 50 PK (61911)
- MIDWEST FASTENER Wood Screw, #4, 1/2 in, Plain Brass Oval Head Slotted Drive, 60 PK (61641)
- CSH Wood Screw, #8, 5/8 in, Zinc Plated Stainless Steel Pan Head Phillips Drive, 12000 PK (0.PPC08058Z17)
- Midwest Fastener Self-Tapping Screws