Shop All Wood Screws
Midwest Fastener
Wood Screw, #4, 1/2 in, Plain Brass Round Head Slotted Drive, 60 PK
Mfr # 62074
Zoro # G102504731
product price: $10.49
/pk 60, $0.17/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- System of Measurement Inch
- Head Type Round
- Drive Size 3/16 in
- Material Brass
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 62074
- Zoro # G102504731
- UPC # 738287620740
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | #4 |
Fastener Length | 1/2 in |
Drive Size | 3/16 in |
Thread Length | Partial |
Diameter | #4 |
Length 1 | 1/2" |
Drill Size | 3/64" Hole |
Details
System of Measurement | Inch |
Head Type | Round |
Drive | Slotted |
Material | Brass |
Finish | Plain |
Thread Style | Partially Threaded |
Item | Wood Screw |
Type | Wood Screw |
Point Type | Sharp |
Description
A wood screw generally has an unthreaded shank below the head. It is designed to attach two pieces of wood together.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Set Screw, Cup, 3/8-24x1/2, PK100 (U07852.037.0050)
- ZORO SELECT Eye Bolt Without Shoulder, 1/4"-20, 1 in Shank, 3/4 in ID, Steel, Plain (U16180.025.0100)
- ZORO SELECT Taper Pin, Standard, Steel, #3/0 x 1, PK50 (U39000.126.0100)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 1 in, Painted Stainless Steel Hex Head Hex Drive, 12 PK (39583)
- MIDWEST FASTENER Wood Screw, #12, 2-1/2 in, Plain Brass Round Head Slotted Drive, 11 PK (61033)
- MIDWEST FASTENER Wood Screw, #2, 3/8 in, Plain Brass Round Head Slotted Drive, 30 PK (34635)
- MIDWEST FASTENER Wood Screw, #1, 3/8 in, Plain Brass Round Head Slotted Drive, 35 PK (34634)
- MIDWEST FASTENER Wood Screw, #9, 3/4 in, Nickel Steel Flat Head Phillips Drive, 40 PK (79328)
- MIDWEST FASTENER Wood Screw, #5, 3/4 in, Black Steel Flat Head Phillips Drive, 50 PK (79343)
- MIDWEST FASTENER Wood Screw, #9, 1-1/4 in, Nickel Steel Flat Head Phillips Drive, 25 PK (79332)
- ZORO SELECT Wood Screw, #8, 2-1/2 in, Black Steel Flat Head Square Drive, 2200 PK (0840DQF17DB)
- Midwest Fastener Wood Screws