Shop All Wood Screws
Midwest Fastener
Wood Screw, #4, 1/2 in, Chrome Steel Round Head Slotted Drive, 60 PK
Mfr # 62181
Zoro # G102504915
product price: $8.69
/pk 60, $0.14/ea
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- System of Measurement Inch
- Head Type Round
- Material Steel
- Finish Chrome
- Thread Style Partially Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 62181
- Zoro # G102504915
- UPC # 738287621815
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | #4 |
Fastener Length | 1/2 in |
Thread Length | Partial |
Diameter | #4 |
Length 1 | 1/2" |
Drill Size | 3/64" Hole |
Details
System of Measurement | Inch |
Head Type | Round |
Drive | Slotted |
Material | Steel |
Finish | Chrome |
Thread Style | Partially Threaded |
Item | Wood Screw |
Type | Wood Screw |
Point Type | Sharp |
Description
A wood screw generally has an unthreaded shank below the head. It is designed to attach two pieces of wood together.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 5-1/2 in Length, 5 PK (U07410.050.0550)
- DEWALT Power-Stud Wedge Anchor, 1/2" Dia., 3-3/4" L, Stainless Steel Stainless Steel, 50 PK (07322-PWR)
- SALICE 3mm Mounting Plate Wood Screw 2 Cam (BAR3R39)
- MIDWEST FASTENER M10-1.50 Hex Head Cap Screw, 18-8 Stainless Steel, 30 mm L, 50 PK (55177)
- MIDWEST FASTENER Wood Screw, #6, 1-1/4 in, Chrome Steel Round Head Slotted Drive, 45 PK (62186)
- MIDWEST FASTENER Wood Screw, #6, 5/8 in, Chrome Steel Round Head Slotted Drive, 60 PK (62182)
- MIDWEST FASTENER Wood Screw, #4, 3/4 in, Chrome Steel Round Head Slotted Drive, 60 PK (62183)
- MIDWEST FASTENER Wood Screw, #8, 1-1/4 in, Zinc Plated Steel Flat Head Slotted Drive, 56 PK (61665)
- MIDWEST FASTENER Wood Screw, #12, 2-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (02596)
- MIDWEST FASTENER Wood Screw, #9, 1-3/4 in, White Steel Flat Head Phillips Drive, 15 PK (79374)
- ZORO SELECT Wood Screw, #10, 1-3/16 in, Zinc Plated Steel Flat Head Torx Drive, 2000 PK (PHZ8.1.25 -2000PC)
- Midwest Fastener Wood Screws