Shop All Wood Screws
Midwest Fastener
Wood Screw, #4, 1 in, Zinc Plated Steel Round Head Slotted Drive, 72 PK
Mfr # 62068
Zoro # G902504757
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- System of Measurement Inch
- Head Type Round
- Material Steel
- Finish Zinc Plated
- Thread Style Partially Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 62068
- Zoro # G902504757
- UPC # 738287620689
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | #4 |
Fastener Length | 1 in |
Thread Length | Partial |
Diameter | #4 |
Length 1 | 1" |
Drill Size | 3/64" Hole |
Details
System of Measurement | Inch |
Head Type | Round |
Drive | Slotted |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Partially Threaded |
Item | Wood Screw |
Type | Wood Screw |
Point Type | Sharp |
Description
A wood screw generally has an unthreaded shank below the head. It is designed to attach two pieces of wood together.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Class 8.8, M14-1.50 Hex Head Cap Screw, Zinc Plated Steel, 65 mm L, 10 PK (51387)
- MKT FASTENING SUP-R-STUD + Wedge Anchor, 1/4" Dia., 1-3/4" L, 316 stainless steel Plain, 20 PK (271413S)
- ZORO SELECT Self-Drilling Screw, #8 x 5/8 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U31820.016.0062)
- ZORO SELECT Solid Rivet, Brazier Head, 0.125 in Dia., 0.625 in L, Aluminum Body, 250 PK (55A0410-EA-250)
- MIDWEST FASTENER Wood Screw, #6, 3/4 in, Zinc Plated Steel Round Head Slotted Drive, 95 PK (61903)
- MIDWEST FASTENER Wood Screw, #2, 1/2 in, Zinc Plated Steel Round Head Slotted Drive, 60 PK (62063)
- MIDWEST FASTENER Wood Screw, #8, 2 in, Zinc Plated Steel Round Head Slotted Drive, 25 PK (61687)
- MIDWEST FASTENER Wood Screw, #7, 1/2 in, Black Steel Flat Head Phillips Drive, 40 PK (79344)
- MIDWEST FASTENER Wood Screw, #7, 1/2 in, White Steel Flat Head Phillips Drive, 40 PK (79364)
- MIDWEST FASTENER Wood Screw, #8, 7/8 in, Zinc Plated Steel Flat Head Phillips Drive, 80 PK (62764)
- SABERDRIVE Wood Screw, #7, 1-1/4 in, Black Phosphate Steel Round Head Torx Drive, 183 PK (50321)
- Midwest Fastener Wood Screws