Shop All Wood Screws
Midwest Fastener
Wood Screw, #4, 1 in, Plain Brass Round Head Slotted Drive, 48 PK
Mfr # 62078
Zoro # G902504733
product price: $13.19
/pk 48, $0.27/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- System of Measurement Inch
- Head Type Round
- Material Brass
- Finish Plain
- Thread Style Partially Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 62078
- Zoro # G902504733
- UPC # 738287620788
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | #4 |
Fastener Length | 1 in |
Thread Length | Partial |
Diameter | #4 |
Length 1 | 1" |
Drill Size | 3/64" Hole |
Details
System of Measurement | Inch |
Head Type | Round |
Drive | Slotted |
Material | Brass |
Finish | Plain |
Thread Style | Partially Threaded |
Item | Wood Screw |
Type | Wood Screw |
Point Type | Sharp |
Description
A wood screw generally has an unthreaded shank below the head. It is designed to attach two pieces of wood together.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Stainless Steel Unthreaded Round Spacers, 1/4 in Screw Size, Plain 18-8 Stainless Steel (ZSPCR-245)
- ZORO SELECT #10-32 Socket Head Cap Screw, Black Oxide Steel, 5/16 in Length, 100 PK (U07566.019.0031)
- ZORO SELECT Undersized Machine Key, Square End, Steel, Plain, 30 mm L, 15/64 in Sq, 25 PK (WWG-32026)
- ZORO SELECT Nylon Insert Lock Nut, 1/4"-28, Steel, Grade 2, Zinc Plated, 5/16 in Ht, 100 PK (U12320.025.0002)
- MIDWEST FASTENER Wood Screw, #12, 3 in, Plain Brass Round Head Slotted Drive, 16 PK (61034)
- MIDWEST FASTENER Wood Screw, #0, 1/4 in, Plain Brass Round Head Slotted Drive, 40 PK (34631)
- MIDWEST FASTENER Wood Screw, #10, 1-1/4 in, Plain Brass Round Head Slotted Drive, 24 PK (61311)
- MIDWEST FASTENER Wood Screw, #10, 5/8 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (51880)
- MIDWEST FASTENER Wood Screw, #10, 2 in, Plain Brass Flat Head Slotted Drive, 25 PK (61293)
- MIDWEST FASTENER Wood Screw, #4, 7/8 in, Zinc Plated Steel Flat Head Phillips Drive, 80 PK (62744)
- ZORO SELECT Wood Screw, #8, 3 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.016.0300)
- Midwest Fastener Self-Tapping Screws