Shop All Wood Screws
Midwest Fastener
Wood Screw, #4, 1 in, Plain Brass Flat Head Phillips Drive, 100 PK
Mfr # 02848
Zoro # G802504840
product price: $14.25
/pk 100, $0.14/ea
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Screw Size #4
- Material Brass
- Finish Plain
- Thread Style Partially Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 02848
- Zoro # G802504840
- UPC # 738287028485
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | #4 |
Fastener Length | 1 in |
Thread Length | Partial |
Diameter | #4 |
Length 1 | 1" |
Drill Size | 3/64" Hole |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Brass |
Finish | Plain |
Thread Style | Partially Threaded |
Item | Wood Screw |
Type | Wood Screw |
Point Type | Sharp |
Description
A wood screw generally has an unthreaded shank below the head. It is designed to attach two pieces of wood together.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Set Screw, Cup, 3/4-10x4, PK5 (U01080.075.0400)
- TORQUEMASTER Torquemaster Wedge Anchor, 3-3/4" L, Steel Blue Ruspert, 25 PK (51803)
- HALCO USA Reclosable Fastener, 25 yds, Black (191051)
- GRIP-RITE Drywall Screw, #8 x 3 in, Phillips Drive (5024190)
- MIDWEST FASTENER Wood Screw, #4, 3/4 in, Plain Brass Flat Head Phillips Drive, 50 PK (62803)
- MIDWEST FASTENER Wood Screw, #4, 3/8 in, Plain Brass Flat Head Phillips Drive, 100 PK (02843)
- MIDWEST FASTENER Wood Screw, #4, 5/8 in, Plain Brass Flat Head Phillips Drive, 60 PK (62802)
- MIDWEST FASTENER Wood Screw, #10, 1-3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (02581)
- MIDWEST FASTENER Wood Screw, #5, 1/2 in, Black Steel Flat Head Phillips Drive, 50 PK (79341)
- MIDWEST FASTENER Wood Screw, #5, 3/4 in, White Steel Flat Head Phillips Drive, 50 PK (79363)
- ZORO SELECT Wood Screw, #8, 2-1/2 in, Plain 18-8 Stainless Steel Oval Head Slotted Drive, 100 PK (U51880.016.0250)
- Midwest Fastener Self-Tapping Screws