Shop All Wood Screws
Midwest Fastener
Wood Screw, #3, 3/8 in, Plain Brass Round Head Slotted Drive, 25 PK
Mfr # 34637
Zoro # G102505141
product price: $3.69
/pk 25, $0.15/ea
Sold in multiples of 3 for $11.07
$11.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- System of Measurement Inch
- Head Type Round
- Material Brass
- Finish Plain
- Thread Style Partially Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 34637
- Zoro # G102505141
- UPC # 738287346374
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | #3 |
Fastener Length | 3/8 in |
Thread Length | Partial |
Length 1 | 3/8" |
Diameter | #3 |
Details
System of Measurement | Inch |
Head Type | Round |
Drive | Slotted |
Material | Brass |
Finish | Plain |
Thread Style | Partially Threaded |
Item | Wood Screw |
Type | Wood Screw |
Point Type | Sharp |
Description
A wood screw generally has an unthreaded shank below the head. It is designed to attach two pieces of wood together.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUILDRIGHT Drywall Screw, #10 x 3-1/2 in, Steel, Flat Head Phillips Drive, 53 PK (52624)
- KEN FORGING Rod End Blank, Steel, Plain, Not Applicable Thrd Lg, 6 in Overall Lg (10E)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/2 in L, 10 PK (N04104.050.0250)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 3-1/4 in L, 10 PK (N01200.050.0325)
- MIDWEST FASTENER Wood Screw, #6, 3/4 in, Plain Brass Round Head Slotted Drive, 50 PK (61913)
- MIDWEST FASTENER Wood Screw, #6, 1-1/4 in, Plain Brass Round Head Slotted Drive, 25 PK (61916)
- MIDWEST FASTENER Wood Screw, #4, 3/8 in, Plain Brass Round Head Slotted Drive, 20 PK (34639)
- MIDWEST FASTENER Wood Screw, #6, 2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (02541)
- MIDWEST FASTENER Wood Screw, #12, 3/4 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 12 PK (79161)
- MIDWEST FASTENER Wood Screw, M3, 15 mm, Nickel Steel Flat Head Phillips Drive, 25 PK (35987)
- SPAX Wood Screw, 6 in, Washer Head Torx Drive, 12 PK (45818208015243)
- Midwest Fastener Self-Tapping Screws