Shop All Wood Screws
Midwest Fastener
Wood Screw, #2, 3/8 in, Plain Brass Flat Head Slotted Drive, 30 PK
Mfr # 34625
Zoro # G502505017
product price: $5.19
/pk 30, $0.17/ea
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Slotted Drive
- System of Measurement Inch
- Material Brass
- Finish Plain
- Thread Style Partially Threaded
- Thread Length Partial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 34625
- Zoro # G502505017
- UPC # 738287346251
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | #2 |
Fastener Length | 3/8 in |
Thread Length | Partial |
Diameter | #2 |
Length 1 | 3/8" |
Drill Size | 1/32" Hole |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Slotted |
Material | Brass |
Finish | Plain |
Thread Style | Partially Threaded |
Item | Wood Screw |
Type | Wood Screw |
Point Type | Sharp |
Description
A wood screw generally has an unthreaded shank below the head. It is designed to attach two pieces of wood together.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 10 mm Length, 100 PK (M07150.060.0010)
- GRIP-RITE Pneumatic Nail, 2 in L, 16 ga, Electro Galvanized (GRF162M)
- ZORO SELECT Socket Set Screw, Cup, 3/8-16x1-1/2, PK5 (2WA48)
- MIDWEST FASTENER Lag Screw, 5/16 in, 1-3/4 in, Steel, Zinc Plated Hex Hex Drive, 15 PK (35004)
- MIDWEST FASTENER Wood Screw, #8, 1 in, Plain Brass Flat Head Slotted Drive, 25 PK (61674)
- MIDWEST FASTENER Wood Screw, #8, 3/4 in, Plain Brass Flat Head Slotted Drive, 40 PK (61672)
- MIDWEST FASTENER Wood Screw, #6, 1-1/2 in, Plain Brass Flat Head Slotted Drive, 30 PK (61897)
- MIDWEST FASTENER Wood Screw, #8, 2-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (51879)
- MIDWEST FASTENER Wood Screw, #9, 1 in, White Steel Flat Head Phillips Drive, 35 PK (79371)
- MIDWEST FASTENER Wood Screw, #8, 3 in, Black Phosphate Steel Flat Head Phillips Drive, 100 PK (02642)
- ZORO SELECT Wood Screw, #8, 2-1/2 in, Plain 18-8 Stainless Steel Oval Head Slotted Drive, 100 PK (U51880.016.0250)
- Midwest Fastener Wood Screws