Shop All Wood Screws
Midwest Fastener
Wood Screw, #2, 1/4 in, Zinc Plated Steel Round Head Slotted Drive, 60 PK
Mfr # 62061
Zoro # G202504730
product price: $4.49
/pk 60, $0.07/ea
Sold in multiples of 2 for $8.98
$8.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- System of Measurement Inch
- Head Type Round
- Material Steel
- Finish Zinc Plated
- Thread Style Partially Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 62061
- Zoro # G202504730
- UPC # 738287620610
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | #2 |
Fastener Length | 1/4 in |
Thread Length | Partial |
Diameter | #2 |
Length 1 | 1/4" |
Drill Size | 1/32" Hole |
Details
System of Measurement | Inch |
Head Type | Round |
Drive | Slotted |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Partially Threaded |
Item | Wood Screw |
Type | Wood Screw |
Point Type | Sharp |
Description
A wood screw generally has an unthreaded shank below the head. It is designed to attach two pieces of wood together.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 1-1/4"-12 Hex Head Cap Screw, Zinc Yellow Steel, 7 in L (N04360.125.0700)
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 8 in L, 5 PK (U01200.062.0800)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size #2 Phosphor Bronze, Plain Finish, 100 PK (U50462.008.0001)
- MIDWEST FASTENER Nut Insert, 1/4" Thrd Sz, Nylon, 10 PK (67008)
- MIDWEST FASTENER Wood Screw, #4, 1 in, Zinc Plated Steel Round Head Slotted Drive, 72 PK (62068)
- MIDWEST FASTENER Wood Screw, #4, 5/8 in, Zinc Plated Steel Round Head Slotted Drive, 60 PK (62065)
- MIDWEST FASTENER Wood Screw, #6, 3/4 in, Zinc Plated Steel Round Head Slotted Drive, 95 PK (61903)
- MIDWEST FASTENER Wood Screw, #8, 3/4 in, Plain Brass Flat Head Phillips Drive, 100 PK (02864)
- MIDWEST FASTENER Wood Screw, #6, 1/2 in, Plain Brass Round Head Slotted Drive, 50 PK (61911)
- MIDWEST FASTENER Wood Screw, #6, 3/4 in, Plain Brass Round Head Slotted Drive, 50 PK (61913)
- SIMPSON STRONG-TIE Simpson Strong-Tie 5000151 Strong-Drive No. 5 x 8 in. Star Low Profile Head Double-Barrier Coating Stainless Steel Screws; Tan - Pack of 50 (5000151)
- Midwest Fastener Wood Screws