Shop All Wood Screws
Midwest Fastener
Wood Screw, #2, 1/4 in, Zinc Plated Steel Flat Head Slotted Drive, 60 PK
Mfr # 62041
Zoro # G402504837
product price: $4.99
/pk 60, $0.08/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Slotted Drive
- System of Measurement Inch
- Drive Size 1/8 in
- Material Steel
- Finish Zinc Plated
- Thread Style Partially Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 62041
- Zoro # G402504837
- UPC # 738287620412
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | #2 |
Fastener Length | 1/4 in |
Drive Size | 1/8 in |
Thread Length | Partial |
Diameter | #2 |
Length 1 | 1/4" |
Drill Size | 1/32" Hole |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Slotted |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Partially Threaded |
Item | Wood Screw |
Type | Wood Screw |
Point Type | Sharp |
Description
A wood screw generally has an unthreaded shank below the head. It is designed to attach two pieces of wood together.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 8.8, M20-2.50 Hex Head Cap Screw, Zinc Plated Steel, 90 mm L, 30 PK (L01210.200.0090)
- L.H. DOTTIE 1/4"-20 x 3/8 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Carbon Steel, 100 PK (RMC1438)
- ZORO SELECT Thumb Screw, M10-1.50 Thread Size, Rounded Wing, Zinc Plated Iron, 25 mm Head Ht, 16 mm Lg (WS6S100160-001P1)
- ZORO SELECT Taper Pin, Steel, 8 x 50mm (M39012.080.0050)
- MIDWEST FASTENER Wood Screw, #8, 1 in, Zinc Plated Steel Flat Head Slotted Drive, 80 PK (61664)
- MIDWEST FASTENER Wood Screw, #10, 1 in, Zinc Plated Steel Flat Head Slotted Drive, 40 PK (61282)
- MIDWEST FASTENER Wood Screw, #12, 1-1/2 in, Zinc Plated Steel Flat Head Slotted Drive, 30 PK (61003)
- MIDWEST FASTENER Wood Screw, #10, 2-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (02584)
- MIDWEST FASTENER Wood Screw, #10, 1-1/2 in, Plain Brass Flat Head Phillips Drive, 36 PK (62823)
- MIDWEST FASTENER Wood Screw, #9, 1-1/4 in, Chrome Steel Flat Head Phillips Drive, 25 PK (79312)
- ZORO SELECT Wood Screw, #10, 3-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.019.0350)
- Midwest Fastener Self-Tapping Screws