Shop All Wood Screws
Midwest Fastener
Wood Screw, #2, 1/2 in, Plain Brass Flat Head Slotted Drive, 60 PK
Mfr # 62053
Zoro # G202504877
product price: $6.99
/pk 60, $0.12/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Slotted Drive
- System of Measurement Inch
- Drive Size 1/8 in
- Material Brass
- Finish Plain
- Thread Style Partially Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 62053
- Zoro # G202504877
- UPC # 738287620535
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | #2 |
Fastener Length | 1/2 in |
Drive Size | 1/8 in |
Thread Length | Partial |
Diameter | #2 |
Length 1 | 1/2" |
Drill Size | 1/32" Hole |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Slotted |
Material | Brass |
Finish | Plain |
Thread Style | Partially Threaded |
Item | Wood Screw |
Type | Wood Screw |
Point Type | Sharp |
Description
A wood screw generally has an unthreaded shank below the head. It is designed to attach two pieces of wood together.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round U-Bolt, 1/2"-13, 5 5/8 in Wd, 7 1/4 in Ht, Hot Dipped Galvanized Steel (53116 0)
- ZORO SELECT Cotter Pin, Bridge, 1/8 in Pin Dia, 2-7/8 in Shank Lg, Steel, Zinc Plated Finish, 25 PK (2UJP2)
- ZORO SELECT Class 8.8, M6-1.00 Hex Head Cap Screw, Zinc Plated Steel, 50 mm L, 100 PK (M01210.060.0050)
- ZORO SELECT #10-32 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 100 PK (U07040.019.0100)
- MIDWEST FASTENER Wood Screw, #2, 1/4 in, Plain Brass Flat Head Slotted Drive, 60 PK (62051)
- MIDWEST FASTENER Wood Screw, #12, 2 in, Plain Brass Flat Head Slotted Drive, 12 PK (61012)
- MIDWEST FASTENER Wood Screw, #8, 3/4 in, Plain Brass Flat Head Slotted Drive, 40 PK (61672)
- MIDWEST FASTENER Wood Screw, #6, 3/4 in, Black Phosphate Steel Flat Head Phillips Drive, 100 PK (02629)
- MIDWEST FASTENER Wood Screw, #10, 1-1/2 in, Zinc Plated Steel Round Head Phillips Drive, 30 PK (61813)
- MIDWEST FASTENER Wood Screw, #7, 1 in, Plain Brass Flat Head Phillips Drive, 35 PK (69866)
- WOODPRO FASTENERS Wood Screw, 1/2 in, 10 in, Gold Steel Torx Drive, 50 PK (AP12X10-50)
- Midwest Fastener Wood Screws