Shop All Wood Screws
Midwest Fastener
Wood Screw, #16, 3 in, Zinc Plated Steel Flat Head Phillips Drive, 50 PK
Mfr # 51886
Zoro # G602505047
original price:
$18.75
new price: $18.69
/pk 50, $0.37/ea
$18.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Screw Size #16
- Material Steel
- Finish Zinc Plated
- Thread Style Partially Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 51886
- Zoro # G602505047
- UPC # 738287518863
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | #16 |
Fastener Length | 3 in |
Thread Length | Partial |
Diameter | #16 |
Length 1 | 3" |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Partially Threaded |
Item | Wood Screw |
Type | Wood Screw |
Point Type | Sharp |
Description
A wood screw generally has an unthreaded shank below the head. It is designed to attach two pieces of wood together.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lag Screw, 3/8 in, 1-1/2 in, Steel, Black Oxide Hex Hex Drive, 400 PK (3724LB)
- AVK Rivet Nut, #10-32 Thread Size, 0.415 in Flange Dia., 1 in L, Steel, 25 PK (ALS4T-1032-130B)
- ZORO SELECT Push Nut, Stud Retention, Stl, 3/16In, PK200 (4HFW3)
- ZORO SELECT Clevis Pin, Steel, 1/4 in. dia., PK25 (U39797.025.0175)
- MIDWEST FASTENER Wood Screw, #16, 1-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 50 PK (51884)
- MIDWEST FASTENER Wood Screw, #16, 3-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 50 PK (51887)
- MIDWEST FASTENER Wood Screw, #7, 1-1/4 in, Black Steel Flat Head Phillips Drive, 25 PK (79347)
- MIDWEST FASTENER Wood Screw, #8, 1-1/4 in, Plain Brass Flat Head Slotted Drive, 25 PK (61675)
- MIDWEST FASTENER Wood Screw, #5, 5/8 in, White Steel Flat Head Phillips Drive, 50 PK (79362)
- MIDWEST FASTENER Wood Screw, #5, 3/4 in, Chrome Brass Oval Head Slotted Drive, 45 PK (61707)
- MIDWEST FASTENER Wood Screw, #4, 3/8 in, Plain Brass Flat Head Phillips Drive, 100 PK (02843)
- Midwest Fastener Self-Tapping Screws