Shop All Wood Screws
Midwest Fastener
Wood Screw, #16, 3-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 50 PK
Mfr # 51887
Zoro # G102505028
product price: $19.55
/pk 50, $0.39/ea
$19.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Screw Size #16
- Material Steel
- Finish Zinc Plated
- Thread Style Partially Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 51887
- Zoro # G102505028
- UPC # 738287518870
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | #16 |
Fastener Length | 3-1/2 in |
Thread Length | Partial |
Diameter | #16 |
Length 1 | 3-1/2" |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Partially Threaded |
Item | Wood Screw |
Type | Wood Screw |
Point Type | Sharp |
Description
A wood screw generally has an unthreaded shank below the head. It is designed to attach two pieces of wood together.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Undersized Key Stock, C45K Steel, Plain, 1000 mm L, 4 mm W, 4 mm H (M39270.044.0001)
- ZORO SELECT Thumb Screw, M6-1.00 Thread Size, Rounded Wing, Zinc Plated Iron, 17 mm Head Ht, 50 mm Lg (WS6S060500-001P1)
- ZORO SELECT Nylon Insert Lock Nut, 3/4"-10, Steel, Grade 2, Zinc Plated, 7/8 in Ht, 20 PK (12P612)
- NATIONAL HARDWARE EYE BOLT ZNC PLT 3/8X3"" (N221-259)
- MIDWEST FASTENER Wood Screw, #16, 2 in, Zinc Plated Steel Flat Head Phillips Drive, 50 PK (51885)
- MIDWEST FASTENER Wood Screw, #16, 1-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 50 PK (51884)
- MIDWEST FASTENER Wood Screw, #16, 3 in, Zinc Plated Steel Flat Head Phillips Drive, 50 PK (51886)
- MIDWEST FASTENER Wood Screw, #8, 1-1/4 in, Plain Brass Round Head Slotted Drive, 25 PK (61695)
- MIDWEST FASTENER Wood Screw, #7, 3/4 in, Bronze Steel Flat Head Phillips Drive, 35 PK (930985)
- MIDWEST FASTENER Wood Screw, #7, 1 in, Venetian Bronze Steel Flat Head Phillips Drive, 35 PK (79286)
- NEWPORT FASTENERS Wood Screw, #12, 1 in, Black Oxide Steel Flat Head Phillips Drive, 3000 PK (557967)
- Midwest Fastener Self-Tapping Screws