Shop All Wood Screws
Midwest Fastener
Wood Screw, #16, 2 in, Zinc Plated Steel Flat Head Phillips Drive, 50 PK
Mfr # 51885
Zoro # G902505020
original price:
$12.75
9% off
new price: $11.49
/pk 50, $0.23/ea
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Screw Size #16
- Material Steel
- Finish Zinc Plated
- Thread Style Partially Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 51885
- Zoro # G902505020
- UPC # 738287518856
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | #16 |
Fastener Length | 2 in |
Thread Length | Partial |
Diameter | #16 |
Length 1 | 2" |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Partially Threaded |
Item | Wood Screw |
Type | Wood Screw |
Point Type | Sharp |
Description
A wood screw generally has an unthreaded shank below the head. It is designed to attach two pieces of wood together.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 2 in L, 25 PK (U01000.037.0200)
- TE-CO Double-End Threaded Stud, 5/16"-18 Thread to 5/16"-18 Thread, 7 in, Steel, Black Oxide, 2 PK (40412)
- ZORO SELECT Threaded Stud, Plain Finish, 10 PK (45655)
- TE-CO Double-End Threaded Stud, 1/2"-13 Thread to 1/2"-13 Thread, 5 in, Steel, Black Oxide, 2 PK (40774)
- MIDWEST FASTENER Wood Screw, #16, 3 in, Zinc Plated Steel Flat Head Phillips Drive, 50 PK (51886)
- MIDWEST FASTENER Wood Screw, #16, 3-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 50 PK (51887)
- MIDWEST FASTENER Wood Screw, #16, 1-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 50 PK (51884)
- MIDWEST FASTENER Wood Screw, M6.3, 14.5 mm, Nickel Steel Flat Head Phillips Drive, 30 PK (35986)
- MIDWEST FASTENER Wood Screw, #6, 1 in, Plain Brass Oval Head Slotted Drive, 40 PK (61653)
- MIDWEST FASTENER Wood Screw, #10, 1 in, Bronze Steel Flat Head Phillips Drive, 5 PK (931001)
- MIDWEST FASTENER Wood Screw, #10, 1-1/4 in, Black Phosphate Steel Flat Head Phillips Drive, 100 PK (02645)
- Midwest Fastener Wood Screws