Shop All Wood Screws
Midwest Fastener
Wood Screw, #14, 4 in, Zinc Plated Steel Flat Head Slotted Drive, 14 PK
Mfr # 63108
Zoro # G402504752
product price: $11.29
/pk 14, $0.81/ea
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Slotted Drive
- System of Measurement Inch
- Drive Size 3/8 in
- Material Steel
- Finish Zinc Plated
- Thread Style Partially Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 63108
- Zoro # G402504752
- UPC # 738287631081
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | #14 |
Fastener Length | 4 in |
Drive Size | 3/8 in |
Thread Length | Partial |
Diameter | #14 |
Length 1 | 4" |
Drill Size | 3/16" Hole |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Slotted |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Partially Threaded |
Item | Wood Screw |
Type | Wood Screw |
Point Type | Sharp |
Description
A wood screw generally has an unthreaded shank below the head. It is designed to attach two pieces of wood together.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod End, Steel, 3/4"-10 Thrd Sz, 2-1/2 in Thrd Lg, 6 in Overall Lg, 10 PK (18275 1)
- ZORO SELECT #10-24 x 1/2 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51120.019.0050)
- ZORO SELECT Carriage Bolt, Square, A2, SS, M6-1.00, PK50 (M51500.060.0080)
- ZORO SELECT Spring Pin, HD Coiled, 3/8inx3-1/2in, PK5 (U51431.037.0350)
- MIDWEST FASTENER Wood Screw, #8, 1/2 in, Black Phosphate Steel Flat Head Phillips Drive, 100 PK (02634)
- MIDWEST FASTENER Wood Screw, #8, 1-1/4 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 12 PK (79132)
- MIDWEST FASTENER Wood Screw, #5, 1/2 in, Chrome Steel Flat Head Phillips Drive, 50 PK (79301)
- MIDWEST FASTENER Wood Screw, #7, 1 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (02546)
- MIDWEST FASTENER Wood Screw, #8, 1-1/4 in, Plain Brass Oval Head Slotted Drive, 30 PK (61657)
- MIDWEST FASTENER Wood Screw, #4, 3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 80 PK (62743)
- MIDWEST FASTENER Wood Screw, #9, 1-1/4 in, Plain Brass Flat Head Phillips Drive, 25 PK (69892)
- Midwest Fastener Wood Screws