Shop All Wood Screws
Midwest Fastener
Wood Screw, #14, 2-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 20 PK
Mfr # 68525
Zoro # G302504791
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Screw Size #14
- Drive Size #3
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 68525
- Zoro # G302504791
- UPC # 738287685251
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | #14 |
Fastener Length | 2-1/2 in |
Drive Size | #3 |
Thread Length | Partial |
Diameter | #14 |
Length 1 | 2-1/2" |
Drill Size | 3/16" Hole |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Partially Threaded |
Item | Wood Screw |
Type | Wood Screw |
Point Type | Sharp |
Description
A wood screw generally has an unthreaded shank below the head. It is designed to attach two pieces of wood together.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G.L. HUYETT Clevis Pin 7/16 x 2-1/2 SS300 PL (CLPS-0437-2500)
- NEWPORT FASTENERS 5/16"-18 Socket Head Cap Screw, Plain 316 Stainless Steel, 3/4 in Length, 100 PK (161642-100)
- ZORO SELECT Grade 8, 7/8"-9 Hex Head Cap Screw, Zinc Yellow Steel, 7 in L (U04104.087.0700)
- NATIONAL HARDWARE EYE BOLT SS 3/8 X 4"" (N221-648)
- MIDWEST FASTENER Wood Screw, #14, 1-3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (02604)
- MIDWEST FASTENER Wood Screw, #14, 1-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (02602)
- MIDWEST FASTENER Wood Screw, #14, 2 in, Zinc Plated Steel Flat Head Phillips Drive, 20 PK (68524)
- MIDWEST FASTENER Wood Screw, #5, 5/8 in, Plain Brass Flat Head Phillips Drive, 50 PK (69893)
- MIDWEST FASTENER Wood Screw, #4, 7/8 in, Zinc Plated Steel Flat Head Phillips Drive, 80 PK (62744)
- MIDWEST FASTENER Wood Screw, #9, 3 in, Chrome Steel Flat Head Phillips Drive, 8 PK (79317)
- ZORO SELECT Wood Screw, #10, 1 in, Plain Brass Flat Head Phillips Drive, 100 PK (U49876.019.0100)
- Midwest Fastener Wood Screws